Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 6AYY0 Reducer Adapter Brass 1/2 x 3/8 - Pack Of 10 | AE7WWA

APPROVED VENDOR 6AYY0 Reducer Adapter Brass 1/2 x 3/8 - Pack Of 10

Item: AE7WWA Model: 6AYY0
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.79 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Adapter
Body MaterialBrass
Connection TypeFNPT x MNPT
Max. Pressure1200 psi
Pipe Size1/2" x 3/8"
Temp. Range-65°F to +250°F
Basic Fitting ShapeAdapter
ColorYellow
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1/2"
Fitting Side A TypeNPTF
Fitting Side B TypeNPTF
Includes Pre-applied Thread SealantNo
Pipe Fitting MaterialBrass
Specific Fitting ShapeReducing Adapter
StandardsASME B1.20.3, SAE J530

Shipping Info:

Ship weight (kg) 0.423
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)10.16
HS code7412200035
Country of OriginIN

Product Variants

ProductModelPipe SizeConnection TypePkg. Qty.Price
APPROVED VENDOR 6AYX6 Reducer Adapter Brass 1/4 x 1/8 - Pack Of 10 | AE7WVW 6AYX61/4" x 1/8"FNPT x MNPT10€14.71
APPROVED VENDOR 6AYX7 Reducer Adapter Brass 3/8 x 1/8 In | AE7WVX 6AYX73/8" x 1/8"FNPT x MNPT1€11.19
APPROVED VENDOR 6AYX8 Reducer Adapter Brass 3/8 x 1/4 - Pack Of 10 | AE7WVY 6AYX83/8" x 1/4"FNPT x MNPT10€25.88
APPROVED VENDOR 6AYX9 Reducer Adapter Brass 1/2 x 1/4 In | AE7WVZ 6AYX91/2" x 1/4"FNPT x MNPT1€3.74
APPROVED VENDOR 6AYY1 Reducer Adapter Brass 3/4 x 1/2 In | AE7WWB 6AYY13/4" x 1/2"FNPT x MNPT1€7.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 6AYY0 Reducer Adapter Brass 1/2 x 3/8 - Pack Of 10
€49.79 /pack