Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 6ALW8 Bar Stock Aluminium 6063 1/4 x 3/4 Inch 8 Feet | AE7UNJ

APPROVED VENDOR 6ALW8 Bar Stock Aluminium 6063 1/4 x 3/4 Inch 8 Feet

Item: AE7UNJ Model: 6ALW8
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€19.18 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRectangular Bar Stock
Alloy Type6063
FinishMill
GradeGrade 6063
Hardness ScaleBHN
Length8 ft.
Length Tolerance-1" to +1"
MaterialAluminum
Thickness1/4"
Thickness Tolerance-0.008" to +0.008"
TypeCorrosion Resistant Coated
Typical Hardness60
Typical Tensile Strength27000 psi
Typical Yield Strength21000 psi
Width3/4"
Width Tolerance-0.01" to +0.01"
FabricationExtruded
Heat TreatmentTempered
Mechanical FinishMill
Overall Length8 ft.
Overall Width3/4"
ShapeSheet
StandardsASTM B221
Tensile Strength27000 psi

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)0.64
Ship length (cm)243.84
Ship width (cm)1.91
HS code7606123030
Country of OriginUS

Product Variants

ProductModelThicknessWidth ToleranceThickness ToleranceMaterialLength ToleranceTypeAlloy TypeFinishPrice
APPROVED VENDOR 6ALV9 Bar Stock Aluminium 6063 1/2 x 2 Inch 8 Feet | AE7UMZ 6ALV91/2"-0.024" to +0.024"-0.009" to +0.009"Aluminum-1" to +1"Corrosion Resistant Coated6063Mill€75.50
RFQ
APPROVED VENDOR 6ALW0 Bar Stock Aluminium 6063 1/2 x 1 Inch 8 Feet | AE7UNA 6ALW01/2"-0.012" to +0.012"-0.009" to +0.009"Aluminum-1" to +1"Corrosion Resistant Coated6063Mill€45.53
RFQ
APPROVED VENDOR 6ALW1 Bar Stock Aluminium 6063 1/2 x 3/4 Inch 8 Feet | AE7UNB 6ALW11/2"-0.01" to +0.01"-0.009" to +0.009"Aluminum-1" to +1"Corrosion Resistant Coated6063Mill€32.41
RFQ
APPROVED VENDOR 6ALW2 Bar Stock Aluminium 6063 3/8 x 1 Inch 8 Feet | AE7UNC 6ALW23/8"-0.012" to +0.012"-0.008" to +0.008"Aluminum-1" to +1"Corrosion Resistant Coated6063Mill€30.44
RFQ
APPROVED VENDOR 6ALW3 Bar Stock Aluminium 6063 3/8 x 3/4 Inch 8 Feet | AE7UND 6ALW33/8"-0.01" to +0.01"-0.008" to +0.008"Aluminum-1" to +1"Corrosion Resistant Coated6063Mill€22.71
RFQ
APPROVED VENDOR 6ALW4 Bar Stock Aluminium 6063 3/8 x 5/8 Inch 8 Feet | AE7UNE 6ALW43/8"-0.009" to +0.009"-0.008" to +0.008"Aluminum-1" to +1"Corrosion Resistant Coated6063Mill€24.40
RFQ
APPROVED VENDOR 6ALW5 Bar Stock Aluminium 6063 1/4 x 2 Inch 8 Feet | AE7UNF 6ALW51/4"-0.024" to +0.024"-0.008" to +0.008"Aluminum-1" to +1"Corrosion Resistant Coated6063Mill€42.56
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 6ALW8 Bar Stock Aluminium 6063 1/4 x 3/4 Inch 8 Feet
€19.18 /unit