EATON 8160B-1X2 | BJ6ZEW

EATON 8160B-1X2 Photoelectric Sensor Control Module, 85-135 VAC

Item: BJ6ZEW Model: 8160B-1X2
In Stock

Get it by Friday, Jun 13

€3,810.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPhotoelectric Sensor
Height7 2/25"
Input Voltage85-135V AC
Length5 12/25"
Max. Operating Temp.158°F
Operating Temperature - Min-40°F
Product NameEaton 60 Series Photoelectric Sensor Control Module
Switch TypePhotoelectric
Warranty3 yrs.
Width2"

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)17.98
Ship length (cm)13.92
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON 8161B-1X2 | BJ6ZFJ 8161B-1X28161B-1X2€3,756.48
EATON 8760A-6501 | BJ7ABB 8760A-65018760A-6501€2,135.59
EATON 8761A-6501 | BJ7ABG 8761A-65018761A-6501€2,347.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 8160B-1X2 Photoelectric Sensor Control Module, 85-135 VAC
€3,810.71 /unit