Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 697441-PG Metal Screw Pan #10 1/2 Inch Length - Pack Of 100 | AB2HYF 1MA68

APPROVED VENDOR SMQPI-1000500-100P Sheet Metal Screw, 1/2 In Lg., 0.133 In Head Ht., 0.373 In Head Dia., 10 Screw Size, Square, Pan, Steel, 100 Pk

Item: AB2HYF Model: SMQPI-1000500-100PCross Ref: 1MA68
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.70 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet Metal Screw
Drive Size2R
Drive TypeSquare
FinishZinc Plated
Head Dia.0.373"
Head Height0.133"
Head TypePan
Length1/2"
MaterialSteel
Screw Size#10
System Of MeasurementImperial
Tip TypePointed
TypeStandard
DriveSquare
Fastener Length1/2"
Head Width0.373"
Thread Size#10

Shipping Info:

Ship weight (kg) 0.2115
Ship height (cm)2.69
Ship length (cm)6.02
Ship width (cm)5.4
HS code7318141030
Country of OriginTW

Product Variants

ProductModelScrew SizeDrive SizeTypeTip TypeMaterialHead TypeDrive TypeFinishPkg. Qty.Price
APPROVED VENDOR 697435-PG Metal Screw Pan #6 1/2 Inch Length - Pack Of 100 | AB2HXW 1MA56 SMQPI0-600500-100P#61RStandardPointedSteelPanSquareZinc Plated100€5.93
APPROVED VENDOR 697437-PG Metal Screw Pan #6 3/4 Inch Length - Pack Of 100 | AB2HXX 1MA57 SMQPI0-600750-100P#61RStandardPointedCase Hardened SteelPanSquareZinc Plated100€6.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR SMQPI-1000500-100P Sheet Metal Screw, 1/2 In Lg., 0.133 In Head Ht., 0.373 In Head Dia., 10 Screw Size, Square, Pan, Steel, 100 Pk
€10.70 /pack