SCIENTIFIC CUTTING TOOLS GT126-6A Groove Tool Tialn 0.375 Inch Bore 3/8 Cut | AE2KRR 4XWX3

SCIENTIFIC CUTTING TOOLS GT126-6A 221502 Groove Tool Tialn 0.375 Inch Bore 3/8 Cut

Item: AE2KRR Model: GT126-6ACross Ref: 4XWX3 / 221502
In Stock

Get it by Tuesday, Jun 10

€56.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrooving Tool
Bore Dia.3/8"
Cutting Angle
Cutting DirectionRight Hand
Cutting Type2° End Cutting
FinishTiAlN
Groove Width0.127"
MaterialSolid Carbide
Max. Cutting Depth3/8"
Offset0.11"
Overall Length2 1/2"
Projection0.11"
Shank Dia.3/8"
Shank Length2 1/8"
StyleRetaining Ring
Product TypeGrooving Tool

Shipping Info:

Ship weight (kg) 0.0703
Ship height (cm)2.54
Ship length (cm)7.87
Ship width (cm)2.54
HS code8466933050
Country of OriginUS

Product Variants

ProductModelShank Dia.Overall LengthShank LengthBore Dia.Groove WidthOffsetMax. Cutting DepthProjectionPrice
SCIENTIFIC CUTTING TOOLS GT017K-10A Groove Tool Tialn 0.187 Inch Bore 5/8 Cut | AE2KFF 4XVK6 GT017K-10A3/16"2"1 3/8"0.187"0.017"0.05"5/8"0.05"€33.74
SCIENTIFIC CUTTING TOOLS GT017K-4A Groove Tool Tialn 0.187 Inch Bore 0.25 Cut | AE2KFH 4XVK8 GT017K-4A3/16"2"1 3/4"0.187"0.017"0.05"1/4"0.05"€33.74
SCIENTIFIC CUTTING TOOLS GT017K-6A Groove Tool Tialn 0.187 Inch Bore 3/8 Cut | AE2KFK 4XVL1 GT017K-6A3/16"2"1 5/8"0.187"0.017"0.05"3/8"0.05"€33.74
SCIENTIFIC CUTTING TOOLS GT017K-8A Groove Tool Tialn 0.187 Inch Bore 0.5 Cut | AE2KFM 4XVL3 GT017K-8A3/16"2"1 1/2"0.187"0.017"0.05"1/2"0.05"€33.74
SCIENTIFIC CUTTING TOOLS GT017Q-10A Groove Tool Tialn 0.25 Inch Bore 0.625 Cut | AE2KFP 4XVL5 GT017Q-10A1/4"2 1/2"1 7/8"1/4"0.017"0.06"5/8"0.06"€36.10
SCIENTIFIC CUTTING TOOLS GT017Q-4A Groove Tool Tialn 0.25 Inch Bore 0.25 Cut | AE2KFR 4XVL7 GT017Q-4A1/4"2 1/2"2 1/4"1/4"0.017"0.06"1/4"0.06"€36.10
SCIENTIFIC CUTTING TOOLS GT017Q-6A Groove Tool Tialn 0.25 Inch Bore 0.375 Cut | AE2KFU 4XVL9 GT017Q-6A1/4"2 1/2"2 1/8"1/4"0.017"0.06"3/8"0.06"€36.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCIENTIFIC CUTTING TOOLS GT126-6A 221502 Groove Tool Tialn 0.375 Inch Bore 3/8 Cut
€56.34 /unit