Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 696358-PG Metal Screw Pan #6 1 1/4 L - Pack Of 100 | AB9LJP 2DV72

APPROVED VENDOR 696358-PG Sheet Metal Screw, 1 1/4 In Lg., 0.082 In Head Ht., 0.27 In Head Dia., 6 Screw Size, Slotted, Pan, Steel, 100 Pk

Item: AB9LJP Model: 696358-PGCross Ref: 2DV72
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.54 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet Metal Screw
Drive Size1/4"
Drive TypeSlotted
FinishZinc Plated
Head Dia.0.27"
Head Height0.082"
Head TypePan
Length1 1/4"
MaterialSteel
Screw Size#6
System Of MeasurementImperial
Tip TypePointed
TypeStandard

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)4.57
Ship length (cm)8.64
Ship width (cm)5.84
HS code7318141030
Country of OriginTW

Product Variants

ProductModelScrew SizeDrive SizeTypeTip TypeHead TypeDrive TypeMaterialFinishPkg. Qty.Price
APPROVED VENDOR 697350-PG Metal Screw Pan #4 1/4 Inch Length - Pack Of 100 | AB9LHW 2DV52 697350-PG#43/16"StandardPointedPanSlottedSteelZinc Plated100€4.51
APPROVED VENDOR 697352-PG Metal Screw Pan #4 1/2 Inch Length - Pack Of 100 | AB9LHZ 2DV56 697352-PG#43/16"StandardPointedPanSlottedSteelZinc Plated100€5.04
APPROVED VENDOR 697354-PG Metal Screw Pan #4 3/4 Inch Length - Pack Of 100 | AB9LJB 2DV58 697354-PG#43/16"StandardPointedPanSlottedSteelZinc Plated100€5.53
APPROVED VENDOR 697358-PG Metal Screw Pan #6 1/2 Inch Length - Pack Of 100 | AB9LJF 2DV64 697358-PG#61/4"StandardPointedPanSlottedSteelZinc Plated100€6.00
APPROVED VENDOR 697359-PG Metal Screw Pan #6 5/8 Inch Length - Pack Of 100 | AB9LJH 2DV66 697359-PG#61/4"StandardPointedPanSlottedSteelZinc Plated100€7.27
APPROVED VENDOR 697360-PG Metal Screw Pan #6 3/4 Inch Length - Pack Of 100 | AB9LJK 2DV68 697360-PG#61/4"StandardPointedPanSlottedSteelZinc Plated100€9.24
APPROVED VENDOR 696357-PG Metal Screw Pan #6 1 Inch Length - Pack Of 100 | AB9LJM 2DV70 696357-PG#61/4"StandardPointedPanSlottedSteelZinc Plated100€10.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 696358-PG Sheet Metal Screw, 1 1/4 In Lg., 0.082 In Head Ht., 0.27 In Head Dia., 6 Screw Size, Slotted, Pan, Steel, 100 Pk
€11.54 /pack