Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5ZPV5 Beaker Tongs 3 Jaw Nickel Plated Steel | AE7NLM

APPROVED VENDOR 5ZPV5 Beaker Tongs 3 Jaw Nickel Plated Steel

Item: AE7NLM Model: 5ZPV5
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBeaker Tongs
FinishNickel Plated
Length9 1/4"
MaterialSteel
Point TypeCorrugated
Type3 Jaw

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)27.94
Ship length (cm)10.16
Ship width (cm)7.62
HS code8215995000
Country of OriginUS

Product Variants

ProductModelMaterialPoint TypeTypeFinishPrice
APPROVED VENDOR 5ZPV3 Beaker Tongs For 50 To 1500 Ml Beakers | AE7NLK 5ZPV3Plated SteelCorrugated--€11.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5ZPV5 Beaker Tongs 3 Jaw Nickel Plated Steel
€24.52 /unit