TENNSCO QCH5-4818S Starter Shelving 87inh 48inw 18ind | AF4MPV 9CLY8

TENNSCO QCH5-4818S Starter Shelving 87inh 48inw 18ind

Item: AF4MPV Model: QCH5-4818SCross Ref: 9CLY8
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€686.69 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShelving Unit
Adjustable Increments1"
Assembled/unassembledUnassembled
ColorGray
Depth18"
FinishPowder Coat
Frame MaterialSteel
Green Certification Or Other RecognitionSCS Indoor Advantage Certified
Height87"
Includes(2) Side Sway Braces, (20) Shelf Chips, (4) Offset Angle Post, (5) Adjustable Shelves, Back Sway Brace
MaterialCarbon Steel , Steel
No. Of Shelves5
Number Of Drawers0
Number Of Shelves5
Overall Dimension48" x 18"
Overall Hxwxd84" x 48" x 18"
Post ConstructionAngle
Shelf Adjustments1"
Shelf Capacity550 lbs.
Shelf ConfigurationStarter
Shelf StyleClose , Closed , Solid
Shelving MaterialSteel
Shelving Strength RatingCommercial
TypeStarter
Width48"
AssembledUnassembled
Load Capacity Per Shelf650 lbs.
Overall Depth18"
Overall Height84"
Overall Width48"
Post Gauge14 ga.
Shelving ConfigurationStarter
Whole Unit Load Capacity3250 lbs.

Shipping Info:

Ship weight (kg) 61.875
Ship height (cm)121.92
Ship length (cm)220.98
Ship width (cm)45.72
HS code9403200020
Country of OriginUS

Product Variants

ProductModelShelf CapacityShelf StylePost ConstructionColorNumber Of ShelvesShelf ConfigurationFinishFrame MaterialPrice
TENNSCO QOH5-3618S Starter Shelving 87inh 36inw 18ind | AF3RKV 8CJU6 QOH5-3618S850 lbs.SolidAngleGray5StarterPowder CoatSteel€343.46
RFQ
TENNSCO QOH5-3624S Starter Shelving 87inh 36inw 24ind | AF3RKW 8CJU7 QOH5-3624S800 lbs.SolidAngleGray5StarterPowder CoatSteel€397.08
TENNSCO QOH5-4818S Starter Shelving 87inh 48inw 18ind | AF3RKX 8CJU8 QOH5-4818S550 lbs.SolidAngleGray5StarterPowder CoatSteel€416.25
RFQ
TENNSCO QOH5-4824S Starter Shelving 87inh 48inw 24ind | AF3RPE 8CL87 QOH5-4824S550 lbs.SolidAngleGray5StarterPowder CoatSteel€457.28
RFQ
TENNSCO QOH5-3618AB Add On Shelving 87 Inch Height 36 Inch Width 18 Inch Depth | AF3RPF 8CL88 QOH5-3618AB850 lbs.SolidBeadGray5-Powder CoatSteel€322.71
RFQ
TENNSCO QOH5-4812AB Add On Shelving 87 Inch Height 48 Inch Width 12 Inch Depth | AF3RPG 8CL89 QOH5-4812AB650 lbs.SolidBeadGray5-Powder CoatSteel€328.87
RFQ
TENNSCO QOH5-4818AB Add On Shelving 87 Inch Height 48 Inch Width 18 Inch Depth | AF3RPH 8CL90 QOH5-4818AB550 lbs.SolidBeadGray5-Powder CoatSteel€395.22
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO QCH5-4818S Starter Shelving 87inh 48inw 18ind
€686.69 /unit