Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR SPE155 U Bolt Aluminium 5/16-18 Pipe 1 1/2 In | AE7LPY 5ZB97

APPROVED VENDOR 5ZB97 U Bolt, 5/16 In - 18 Thread Size, Std, 2 3/16 In Inside Lg., 1 In Inside Wd.

Item: AE7LPY Model: 5ZB97
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1.74 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemU Bolt
ClassNot Applicable
FinishPlain
For Pipe Size1/2"
GradeNon Graded
Inside Length2 3/16"
Inside Width1"
MaterialAluminum
System Of MeasurementImperial
Thread Length1 3/8"
Thread Size5/16"-18
Thread TypeCoarse
TypeStandard U Bolt
Center To Center Width1 5/16"
Inside Height2 3/16"
Inside Width/diameter1"
Made In North AmericaNo

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)1.52
Ship length (cm)6.35
Ship width (cm)4.83
HS code7318152046
Country of OriginCN

Product Details:

    • Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5ZB97 U Bolt, 5/16 In - 18 Thread Size, Std, 2 3/16 In Inside Lg., 1 In Inside Wd.
€1.74 /unit