Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR SPE102 U Bolt 5/16-18 Pipe 2 1/2 Inch - Pack Of 10 | AE7KMM 5YY25

APPROVED VENDOR 5YY25 U Bolt, 5/16 In - 18 Thread Size, Mounting Plate Type, 3 11/16 In Inside Lg., Plain, 10 Pk

Item: AE7KMM Model: 5YY25
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemU Bolt
ClassNot Applicable
FinishPlain
For Pipe Size2 1/2"
Grade304
Inside Length3 11/16"
Inside Width3"
MaterialStainless Steel
System Of MeasurementImperial
Thread Length1"
Thread Size5/16"-18
Thread TypeCoarse
TypeU Bolt Mounting Plate

Shipping Info:

Ship weight (kg) 1.1475
Ship height (cm)5.08
Ship length (cm)20.07
Ship width (cm)10.92
HS code7318152095
Country of OriginCN

Product Details:

    • Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes

Product Variants

ProductModelInside WidthFor Pipe SizeThread TypeClassThread SizeTypeMaterialFinishPkg. Qty.Price
GRAINGER U17257.037.0184 U-Bolt Plate 304 Stainless Steel PK10 | AG2KGQ 31KF27 U17257.037.0184---Not Applicable5/16"-18U Bolt Mounting PlateStainless SteelPlain10€21.25
GRAINGER U17257.037.0087 U-Bolt Plate 304 Stainless Steel PK10 | AG2KGR 31KF28 U17257.037.0087---Not Applicable5/16"-18U Bolt Mounting PlateStainless SteelPlain10€16.64
GRAINGER U17257.037.0137 U-Bolt Plate 304 Stainless Steel PK10 | AG2KGT 31KF29 U17257.037.0137---Not Applicable5/16"-18U Bolt Mounting PlateStainless SteelPlain10€15.82
GRAINGER U17257.037.0287 U-Bolt Plate 304 Stainless Steel PK10 | AG2KGU 31KF30 U17257.037.0287---Not Applicable5/16"-18U Bolt Mounting PlateStainless SteelPlain10€24.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5YY25 U Bolt, 5/16 In - 18 Thread Size, Mounting Plate Type, 3 11/16 In Inside Lg., Plain, 10 Pk