Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U17257.037.0087 U-Bolt Plate 304 Stainless Steel PK10 | AG2KGR 31KF28

GRAINGER U17257.037.0087 U Bolt Plate, 5/16 In - 18 Thread Size, Mounting Plate Type, Plain, 10 Pk

Item: AG2KGR Model: U17257.037.0087Cross Ref: 31KF28
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemU-Bolt Plate
ClassNot Applicable
FinishPlain
Grade304
Length27/32"
MaterialStainless Steel
System Of MeasurementImperial
Thread Size5/16"-18
TypeU Bolt Mounting Plate
Center To Center Width1 9/16"
Mounting Plate Length27/32"
Mounting Plate Width Between Holes7/8"

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318290000

Product Details:

    • Characteristics: A 0.875, L 2.75, W 0.75, B 0.375, C 0.219, H 0.687

Product Variants

ProductModelInside WidthFor Pipe SizeThread TypeClassThread SizeTypeMaterialFinishPkg. Qty.Price
APPROVED VENDOR SPE102 U Bolt 5/16-18 Pipe 2 1/2 Inch - Pack Of 10 | AE7KMM 5YY25 5YY253"2 1/2"CoarseNot Applicable5/16"-18U Bolt Mounting PlateStainless SteelPlain10€70.70
GRAINGER U17257.037.0184 U-Bolt Plate 304 Stainless Steel PK10 | AG2KGQ 31KF27 U17257.037.0184---Not Applicable5/16"-18U Bolt Mounting PlateStainless SteelPlain10€21.25
GRAINGER U17257.037.0137 U-Bolt Plate 304 Stainless Steel PK10 | AG2KGT 31KF29 U17257.037.0137---Not Applicable5/16"-18U Bolt Mounting PlateStainless SteelPlain10€15.82
GRAINGER U17257.037.0287 U-Bolt Plate 304 Stainless Steel PK10 | AG2KGU 31KF30 U17257.037.0287---Not Applicable5/16"-18U Bolt Mounting PlateStainless SteelPlain10€24.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U17257.037.0087 U Bolt Plate, 5/16 In - 18 Thread Size, Mounting Plate Type, Plain, 10 Pk
€22.11 /unit