Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5WY81 Thread Insert 1/2-20 0.620 L - Pack Of 5 | AE7CPV

APPROVED VENDOR 5WY81 Key Locking Thread Insert, 1/2 In - 20 Int. Thread Size, 3/4 In - 16 Ext. Thread Size, 5 Pk

Item: AE7CPV Model: 5WY81
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.75 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKey Locking Thread Insert
Drill Size45/64"
External ClassClass 2A
External Thread Size3/4"-16
FinishBlack Phosphate
Installation5XA44
Internal ClassClass 3B
Internal Thread Size1/2"-20
Length0.62"
MaterialSteel
Min. Full Thread Depth17/25"
System Of MeasurementImperial
Thread TypeFine
Type4 Locking Keys
Wall TypeThick
Compatible Tap Size3/4"-16
Compatible With Grainger Part Number5XA44
Display Qty5
Drill Bit Size45/64"
External Thread Fit2A
FeaturesLocking Keys to Hold In Place, Positive Mechanical Lock, Prevents Rotational Spinout From Vibration or torque
Insert Diameter3/4"
Internal Thread Fit3B
Material Grade/classGrade C1215
Maximum Hole Diameter45/64"
Minimum Installation Depth11/16"
Number Of Locking Keys4
Overall Length5/8"

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)2.29
Ship length (cm)7.62
Ship width (cm)3.81
HS code7318190000
Country of OriginHU

Product Details:

    • External Thread Class (2A)

Product Variants

ProductModelInternal Thread SizeExternal Thread SizeWall TypeMaterialThread TypeFinishGradePkg. Qty.Price
APPROVED VENDOR 5WY63 Thread Insert 5/16-18 0.430 L - Pack Of 5 | AE7CPA 5WY635/16"-181/2"-13ThickStainless SteelCoarse-Grade 18-85€46.71
APPROVED VENDOR 5WY64 Thread Insert 5/16-24 0.430 L - Pack Of 5 | AE7CPB 5WY645/16"-241/2"-13ThickStainless SteelFine-Grade 18-85€47.37
APPROVED VENDOR 5WY66 Thread Insert 3/8-24 0.500 L - Pack Of 5 | AE7CPD 5WY663/8"-249/16"-12ThickStainless SteelFine-Grade 18-85€55.77
APPROVED VENDOR 5WY69 Thread Insert Locking 8-32 - Pack Of 10 | AE7CPG 5WY69#8-325/16"-18ThickSteelCoarseBlack Phosphate-10€70.52
APPROVED VENDOR 5WY74 Thread Insert Locking 5/16-18 - Pack Of 10 | AE7CPM 5WY745/16"-181/2"-13ThickSteelCoarseBlack Phosphate-10€41.13
APPROVED VENDOR 5WY75 Thread Insert Locking 5/16-24 - Pack Of 10 | AE7CPN 5WY755/16"-241/2"-13ThickSteelFineBlack Phosphate-10€42.91
APPROVED VENDOR 5WY76 Thread Insert Locking 3/8-16 - Pack Of 10 | AE7CPP 5WY763/8"-169/16"-12ThickSteelCoarseBlack Phosphate-10€48.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5WY81 Key Locking Thread Insert, 1/2 In - 20 Int. Thread Size, 3/4 In - 16 Ext. Thread Size, 5 Pk
€36.75 /pack