Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5WY75 Thread Insert Locking 5/16-24 - Pack Of 10 | AE7CPN

APPROVED VENDOR 5WY75 Key Locking Thread Insert, 5/16 In - 24 Int. Thread Size, 1/2 In - 13 Ext. Thread Size, 10 Pk

Item: AE7CPN Model: 5WY75
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemKey Locking Thread Insert
Drill Size29/64"
External ClassClass 2A
External Thread Size1/2"-13
FinishBlack Phosphate
Installation5XA42
Internal ClassClass 3B
Internal Thread Size5/16"-24
Length0.43"
MaterialSteel
Min. Full Thread Depth1/2"
System Of MeasurementImperial
Thread TypeFine
Type4 Locking Keys
Wall TypeThick
Compatible With Grainger Part Number5XA42
Drill Bit Size29/64"
Insert Diameter1/2"
Material Grade/classGrade C1215
Minimum Installation Depth1/2"
Overall Length7/16"

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)1.52
Ship length (cm)7.62
Ship width (cm)3.81
HS code7318190000
Country of OriginHU

Product Details:

    • External Thread Class (2A)

Product Variants

ProductModelInternal Thread SizeExternal Thread SizeWall TypeMaterialThread TypeFinishGradePkg. Qty.Price
APPROVED VENDOR 5WY63 Thread Insert 5/16-18 0.430 L - Pack Of 5 | AE7CPA 5WY635/16"-181/2"-13ThickStainless SteelCoarse-Grade 18-85€46.71
APPROVED VENDOR 5WY64 Thread Insert 5/16-24 0.430 L - Pack Of 5 | AE7CPB 5WY645/16"-241/2"-13ThickStainless SteelFine-Grade 18-85€47.37
APPROVED VENDOR 5WY66 Thread Insert 3/8-24 0.500 L - Pack Of 5 | AE7CPD 5WY663/8"-249/16"-12ThickStainless SteelFine-Grade 18-85€55.77
APPROVED VENDOR 5WY69 Thread Insert Locking 8-32 - Pack Of 10 | AE7CPG 5WY69#8-325/16"-18ThickSteelCoarseBlack Phosphate-10€70.52
APPROVED VENDOR 5WY74 Thread Insert Locking 5/16-18 - Pack Of 10 | AE7CPM 5WY745/16"-181/2"-13ThickSteelCoarseBlack Phosphate-10€41.13
APPROVED VENDOR 5WY76 Thread Insert Locking 3/8-16 - Pack Of 10 | AE7CPP 5WY763/8"-169/16"-12ThickSteelCoarseBlack Phosphate-10€48.73
APPROVED VENDOR 5WY77 Thread Insert Locking 3/8-24 - Pack Of 10 | AE7CPQ 5WY773/8"-249/16"-12ThickSteelFineBlack Phosphate-10€47.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5WY75 Key Locking Thread Insert, 5/16 In - 24 Int. Thread Size, 1/2 In - 13 Ext. Thread Size, 10 Pk