Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5WY77 Thread Insert Locking 3/8-24 - Pack Of 10 | AE7CPQ

APPROVED VENDOR 5WY77 Key Locking Thread Insert, 3/8 In - 24 Int. Thread Size, 9/16 In - 12 Ext. Thread Size, Fine, 10 Pk

Item: AE7CPQ Model: 5WY77
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemKey Locking Thread Insert
Drill Size33/64"
External ClassClass 2A
External Thread Size9/16"-12
FinishBlack Phosphate
Installation5XA43
Internal ClassClass 3B
Internal Thread Size3/8"-24
Length1/2"
MaterialSteel
Min. Full Thread Depth14/25"
System Of MeasurementImperial
Thread TypeFine
Type4 Locking Keys
Wall TypeThick
Compatible With Grainger Part Number5XA43
Drill Bit Size33/64"
Insert Diameter9/16"
Material Grade/classGrade C1215
Minimum Installation Depth9/16"
Overall Length1/2"

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)7.62
Ship width (cm)3.81
HS code7318190000
Country of OriginHU

Product Details:

    • External Thread Class (2A)

Product Variants

ProductModelInternal Thread SizeExternal Thread SizeWall TypeMaterialThread TypeFinishGradePkg. Qty.Price
APPROVED VENDOR 5WY63 Thread Insert 5/16-18 0.430 L - Pack Of 5 | AE7CPA 5WY635/16"-181/2"-13ThickStainless SteelCoarse-Grade 18-85€46.71
APPROVED VENDOR 5WY64 Thread Insert 5/16-24 0.430 L - Pack Of 5 | AE7CPB 5WY645/16"-241/2"-13ThickStainless SteelFine-Grade 18-85€47.37
APPROVED VENDOR 5WY66 Thread Insert 3/8-24 0.500 L - Pack Of 5 | AE7CPD 5WY663/8"-249/16"-12ThickStainless SteelFine-Grade 18-85€55.77
APPROVED VENDOR 5WY69 Thread Insert Locking 8-32 - Pack Of 10 | AE7CPG 5WY69#8-325/16"-18ThickSteelCoarseBlack Phosphate-10€70.52
APPROVED VENDOR 5WY74 Thread Insert Locking 5/16-18 - Pack Of 10 | AE7CPM 5WY745/16"-181/2"-13ThickSteelCoarseBlack Phosphate-10€41.13
APPROVED VENDOR 5WY75 Thread Insert Locking 5/16-24 - Pack Of 10 | AE7CPN 5WY755/16"-241/2"-13ThickSteelFineBlack Phosphate-10€42.91
APPROVED VENDOR 5WY76 Thread Insert Locking 3/8-16 - Pack Of 10 | AE7CPP 5WY763/8"-169/16"-12ThickSteelCoarseBlack Phosphate-10€48.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5WY77 Key Locking Thread Insert, 3/8 In - 24 Int. Thread Size, 9/16 In - 12 Ext. Thread Size, Fine, 10 Pk