Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5WTL3 Tarp Reversible Polyethylene 12 x 25 Feet | AE7BWB

APPROVED VENDOR 5WTL3 Tarp Reversible Polyethylene 12 x 25 Feet

Item: AE7BWB Model: 5WTL3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€60.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTarp
ColorClear
Cut Size12 ft. x 25 ft.
GrommetsAluminum
SeamHeat Welded, Reinforced With Boltrope
Tarp MaterialPolyethylene
Thickness5.1 mil.
BreathabilityNon-Breathable
DutyStandard Duty
Fabric MaterialPolyethylene
Fabric Weight3.4 oz./sq. yd.
Finished Length24.33 ft.
Finished Width11.33 ft.
Grommet FinishAnodized
Grommet Inside Diameter1/2"
Grommet MaterialAluminum
Grommet Spacing36"
Includes GrommetsGrommets Included
InsulationNon-Insulated
Nominal Length25 ft.
Nominal Width12 ft.
Product TypeTarp
Resistance PropertiesMildew Resistant, UV Resistant, Tear Resistant
Seam TypeHeat Sealed, Rope Reinforced
ShapeRectangle
StandardsISO
Water ResistanceWaterproof

Shipping Info:

Ship weight (kg) 3.105
Ship height (cm)4.83
Ship length (cm)55.37
Ship width (cm)41.15
HS code6306120000
Country of OriginCN

Product Variants

ProductModelThicknessColorGrommetsPrice
APPROVED VENDOR 22JC25 Tarp Polyethylene Blue 6x8 Feet | AB6VCR 22JC253.2 mil.BlueAluminum€6.14
APPROVED VENDOR 22JC26 Tarp Polyethylene Blue 8x10 Feet | AB6VCT 22JC263.2 mil.BlueAluminum€10.52
APPROVED VENDOR 22JC27 Tarp Polyethylene Blue 10x12 Feet | AB6VCU 22JC273.2 mil.BlueAluminum€15.22
APPROVED VENDOR 22JC28 Tarp Polyethylene Blue 12x16 Feet | AB6VCV 22JC283.2 mil.BlueAluminum€23.03
APPROVED VENDOR 22JC29 Tarp Polyethylene Blue 15x20 Feet | AB6VCW 22JC293.2 mil.BlueAluminum€41.70
APPROVED VENDOR 22JC30 Tarp Polyethylene Blue 20x30 Feet | AB6VCX 22JC303.2 mil.BlueAluminum€75.04
APPROVED VENDOR 22JC31 Tarp Polyethylene Blue 25x40 Feet | AB6VCY 22JC313.2 mil.BlueAluminum€109.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5WTL3 Tarp Reversible Polyethylene 12 x 25 Feet
€60.73 /unit