Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 22JC29 Tarp Polyethylene Blue 15x20 Feet | AB6VCW

APPROVED VENDOR 22JC29 Tarp Polyethylene Blue 15x20 Feet

Item: AB6VCW Model: 22JC29
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€51.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTarp
ColorBlue
Cut Size15 ft. x 20 ft.
GrommetsAluminum
SeamHeat Sealed With Polyethylene Rope Lined Hems
Tarp MaterialPolyethylene
Thickness3.2 mil.
BreathabilityNon-Breathable
DutyStandard Duty
Fabric MaterialPolyethylene
Fabric Weight2.2 oz./sq. yd.
Finished Length19.5 ft.
Finished Width14.17 ft.
Grommet FinishAnodized
Grommet Inside Diameter1/2"
Grommet MaterialAluminum
Grommet Spacing24"
Includes GrommetsGrommets Included
InsulationNon-Insulated
Nominal Length20 ft.
Nominal Width15 ft.
Product TypeTarp
Resistance PropertiesMildew Resistant, Tear Resistant
Seam TypeHeat Sealed, Rope Reinforced
ShapeRectangle
StandardsISO
Water ResistanceWaterproof

Shipping Info:

Ship weight (kg) 1.98
Ship height (cm)7.62
Ship length (cm)54.61
Ship width (cm)39.37
HS code3926909980
Country of OriginCN

Product Variants

ProductModelThicknessColorGrommetsPrice
APPROVED VENDOR 22JC25 Tarp Polyethylene Blue 6x8 Feet | AB6VCR 22JC253.2 mil.BlueAluminum€6.14
APPROVED VENDOR 22JC26 Tarp Polyethylene Blue 8x10 Feet | AB6VCT 22JC263.2 mil.BlueAluminum€10.52
APPROVED VENDOR 22JC27 Tarp Polyethylene Blue 10x12 Feet | AB6VCU 22JC273.2 mil.BlueAluminum€15.22
APPROVED VENDOR 22JC28 Tarp Polyethylene Blue 12x16 Feet | AB6VCV 22JC283.2 mil.BlueAluminum€23.03
APPROVED VENDOR 22JC30 Tarp Polyethylene Blue 20x30 Feet | AB6VCX 22JC303.2 mil.BlueAluminum€75.04
APPROVED VENDOR 22JC31 Tarp Polyethylene Blue 25x40 Feet | AB6VCY 22JC313.2 mil.BlueAluminum€109.03
APPROVED VENDOR 22JC32 Tarp Polyethylene Blue 30x50 Feet | AB6VCZ 22JC323.2 mil.BlueAluminum€152.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 22JC29 Tarp Polyethylene Blue 15x20 Feet
€51.62 /unit