Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5TPH0 Extended Spring Clip 3/4 Inch - Pack of 10 | AE6KTJ

APPROVED VENDOR 5TPH0 Extended Spring Clip 3/4 Inch - Pack of 10

Item: AE6KTJ Model: 5TPH0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtended Spring Clip
ConstructionWelded
FinishBlack
Hole ShapeRound
Hole Size7/25"
Hole Spacing1"
MaterialSteel
Projection3/4"
TypeLocking Style
Accessory TypeExtended Spring Clip
ColorBlack
For Pegboard Hole ShapeCircle
For Pegboard Hole Size1/4"
For Pegboard Hole Spacing1"
Locking SystemScrew-In
Mounting TypeSurface
Overall Length1"
Overall Width3/4"

Shipping Info:

Ship weight (kg) 0.189
Ship height (cm)3.81
Ship length (cm)11.43
Ship width (cm)10.16
HS code8302500000
Country of OriginCN

Product Details:

    • Hold Range (7/32 to 5/16")

Product Variants

ProductModelProjectionFinishConstructionHole ShapeHole SizeHole SpacingLocking SystemMaterialPkg. Qty.Price
APPROVED VENDOR 5TPE1 Extended Spring Clip 2-1/8 Inch - Pack of 10 | AE6KRC 5TPE12 1/8"Bright ZincRivetedRound7/25"1"-Steel10€15.74
APPROVED VENDOR 5TPH1 Extended Spring Clip 2-1/8 Inch - Pack of 10 | AE6KTK 5TPH12 1/8"BlackRivetedRound---Steel10€15.74
APPROVED VENDOR 5TPL4 Extended Spring Clip 7/8 Inch PK5 | AE6KUW 5TPL47/8"BlackWeldedSquare3/8"1 1/2"-Steel5€5.75
APPROVED VENDOR 5TPL5 Extended Spring Clip 2 Inch PK5 | AE6KUX 5TPL52"BlackWeldedSquare3/8"1 1/2"-Steel5€7.48
APPROVED VENDOR 5TPL7 Spring Clip Spray Can Holder 2 Inch PK5 | AE6KUZ 5TPL72"BlackWeldedSquare3/8"1 1/2"-Steel5€12.10
APPROVED VENDOR 6YE10 Spring Clip Pk5 | AF2VRY 6YE102"Bright ZincWeldedSquare3"1 1/2"YesSteel5€12.10
APPROVED VENDOR 6YE11 Spring Clip Pk5 | AF2VRZ 6YE117/8"Bright ZincWeldedSquare3"1 1/2"YesSteel5€5.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5TPH0 Extended Spring Clip 3/4 Inch - Pack of 10
€10.02 /unit