EATON M060-122 | BH4QYZ

EATON M060-122 Split Core Current Transformer, 1200A, 1 Percent Accuracy, 2.60 X 2.75 Inch Size Window

Item: BH4QYZ Model: M060-122
In Stock

Get it by Tuesday, Jun 17

€2,129.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Core Current Transformer
Accuracy1%
Amps Rating1200A
Application Amps (primary Rating)1200A
Current Transformer TypeSplit Core
Height1 3/4"
Length5 4/5"
Output Amps (secondary)5A
Quantity1
Warranty1 yr.
Width6.05"
Window Size2 3/5" x 2 3/4"

Shipping Info:

Ship weight (kg) 2.025
Ship height (cm)4.45
Ship length (cm)14.73
Ship width (cm)15.37
Country of OriginUS

Product Variants

ProductModelHeightAccuracyPrice
EATON M060-601 | BH4QZG M060-6011 3/4"1%€1,778.12
EATON M060-102 | BH4QZJ M060-1021 3/4"1%€2,129.15
EATON M060-301 | BH4QZK M060-3011 3/4"1%€1,650.37
EATON M060-401 | BH4QZP M060-4011 3/4"1%€1,721.36
EATON M060-801 | BH4QZR M060-8011 3/4"1%-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON M060-122 Split Core Current Transformer, 1200A, 1 Percent Accuracy, 2.60 X 2.75 Inch Size Window
€2,129.15 /unit