Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5TPE2 Spring Clip Spray Can Holder 2-7/8 PK5 | AE6KRD

APPROVED VENDOR 5TPE2 Spring Clip Spray Can Holder 2-7/8 PK5

Item: AE6KRD Model: 5TPE2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Clip Spray Can Holder
ConstructionRiveted
FinishBright Zinc
Hole ShapeRound
Hole Size7/25"
Hole Spacing1"
MaterialSteel
Projection2 7/8"
TypeLocking Style
Accessory TypeSpray Can Holder
ColorSilver
For Pegboard Hole ShapeCircle
For Pegboard Hole Size9/32"
For Pegboard Hole Spacing1"
Locking SystemScrew-In
Mounting TypeSurface
Overall Length2 7/8"
Overall Width2"

Shipping Info:

Ship weight (kg) 0.207
Ship height (cm)6.35
Ship length (cm)12.7
Ship width (cm)10.16
HS code8302500000
Country of OriginCN

Product Variants

ProductModelProjectionFinishConstructionHole ShapeHole SizeHole SpacingLocking SystemMaterialPkg. Qty.Price
APPROVED VENDOR 5TPH2 Spring Clip Spray Can Holder 2-7/8 PK5 | AE6KTL 5TPH22 7/8"BlackRivetedRound7/25"1"-Steel5€10.40
APPROVED VENDOR 6YE15 Spring Clip Pk5 | AF2VTD 6YE152 3/4"Bright ZincWeldedSquare3"1 1/2"YesSteel5€12.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5TPE2 Spring Clip Spray Can Holder 2-7/8 PK5
€12.68 /unit