Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 6YE15 Spring Clip Pk5 | AF2VTD

APPROVED VENDOR 6YE15 Spring Clip Pk5

Item: AF2VTD Model: 6YE15
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Clip Spray Can Holder
ConstructionWelded
FinishBright Zinc
Hole ShapeSquare
Hole Size3"
Hole Spacing1 1/2"
Locking SystemYes
MaterialSteel
Projection2 3/4"
Accessory TypeSpray Can Holder
ColorSilver
For Pegboard Hole ShapeSquare
For Pegboard Hole Size3/8"
For Pegboard Hole Spacing1 1/2"
Mounting TypeSurface
Overall Length2 1/2"
Overall Width2 1/4"

Shipping Info:

Ship weight (kg) 0.297
Ship height (cm)5.08
Ship length (cm)15.49
Ship width (cm)15.24
HS code8302500000
Country of OriginCN

Product Details:

    • Hold Range (1 to 2")

Product Variants

ProductModelProjectionFinishConstructionHole ShapeHole SizeHole SpacingLocking SystemMaterialPkg. Qty.Price
APPROVED VENDOR 5TPE2 Spring Clip Spray Can Holder 2-7/8 PK5 | AE6KRD 5TPE22 7/8"Bright ZincRivetedRound7/25"1"-Steel5€10.40
APPROVED VENDOR 5TPH2 Spring Clip Spray Can Holder 2-7/8 PK5 | AE6KTL 5TPH22 7/8"BlackRivetedRound7/25"1"-Steel5€10.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 6YE15 Spring Clip Pk5
€14.64 /unit