Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5P972 Floor Flange 2 Inch Npt Malleable Iron | AE4ZRY

APPROVED VENDOR 5P972 Floor Flange 2 Inch Npt Malleable Iron

Item: AE4ZRY Model: 5P972
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Flange
Body MaterialMalleable Iron
Connection TypeFNPT
FinishGalvanized
Max. Pressure300 psi @ 150°F WOG
Number Of Holes4
Outside Dia.5 1/2"
Pipe Size2"
Saturated Steam Pressure150 psi

Shipping Info:

Ship weight (kg) 1.0305
Ship height (cm)12.7
Ship length (cm)24.13
Ship width (cm)16
HS code7307199080
Country of OriginCN

Product Variants

ProductModelNumber Of HolesOutside Dia.Connection TypeBody MaterialSaturated Steam PressureTemp. RangePrice
APPROVED VENDOR 2WJ70 Floor Flange 3 Inch Npt Malleable Iron | AC3UYV 511-610BC66 3/8"FNPTMalleable Iron150 psi-€71.20
APPROVED VENDOR 5P965 Floor Flange 1/4 Inch Npt Malleable Iron | AE4ZRQ 511-601HC42 3/8"FNPTMalleable Iron150 psi-20°F to +150°F€10.58
APPROVED VENDOR 5P966 Floor Flange 3/8 Inch Npt Malleable Iron | AE4ZRR 511-602HP43"FNPTMalleable Iron150 psi-20°F to +150°F€20.55
APPROVED VENDOR 5P967 Floor Flange 1/2 Inch Npt Malleable Iron | AE4ZRT 5P96743"FNPTMalleable Iron150 psi-€9.50
APPROVED VENDOR 5P968 Floor Flange 3/4 Inch Npt Malleable Iron | AE4ZRU 5P96843 1/4"FNPTMalleable Iron150 psi-€11.29
APPROVED VENDOR 5P969 Floor Flange 1 Inch Npt Malleable Iron | AE4ZRV 5P96943 7/8"FNPTMalleable Iron150 psi-€14.44
APPROVED VENDOR 5P970 Floor Flange 1 1/4 Inch Galvanised | AE4ZRW 5P97043 7/8"FNPTMalleable Iron150 psi-€22.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5P972 Floor Flange 2 Inch Npt Malleable Iron
€37.46 /unit