Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5P969 Floor Flange 1 Inch Npt Malleable Iron | AE4ZRV

APPROVED VENDOR 5P969 Floor Flange 1 Inch Npt Malleable Iron

Item: AE4ZRV Model: 5P969
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Flange
Body MaterialMalleable Iron
Connection TypeFNPT
FinishGalvanized
Max. Pressure300 psi @ 150°F WOG
Number Of Holes4
Outside Dia.3 7/8"
Pipe Size1"
Saturated Steam Pressure150 psi
Basic Fitting ShapeFlange
Finish/coatingZinc Plated
Fitting Connection TypeFlanged x FNPT
Flange Outside Diameter3 7/8"
Maximum Operating Pressure300 psi
Overall Length11/16"
Pipe Fitting MaterialMalleable Iron
Specific Fitting ShapeFloor Flange
StandardsAB1953, ASTM A197

Shipping Info:

Ship weight (kg) 0.4635
Ship height (cm)2.03
Ship length (cm)10.16
Ship width (cm)10.16
HS code7307199080
Country of OriginCN

Product Variants

ProductModelNumber Of HolesOutside Dia.Connection TypeBody MaterialSaturated Steam PressureTemp. RangePrice
APPROVED VENDOR 2WJ70 Floor Flange 3 Inch Npt Malleable Iron | AC3UYV 511-610BC66 3/8"FNPTMalleable Iron150 psi-€71.20
APPROVED VENDOR 5P965 Floor Flange 1/4 Inch Npt Malleable Iron | AE4ZRQ 511-601HC42 3/8"FNPTMalleable Iron150 psi-20°F to +150°F€10.58
APPROVED VENDOR 5P966 Floor Flange 3/8 Inch Npt Malleable Iron | AE4ZRR 511-602HP43"FNPTMalleable Iron150 psi-20°F to +150°F€20.55
APPROVED VENDOR 5P967 Floor Flange 1/2 Inch Npt Malleable Iron | AE4ZRT 5P96743"FNPTMalleable Iron150 psi-€9.50
APPROVED VENDOR 5P968 Floor Flange 3/4 Inch Npt Malleable Iron | AE4ZRU 5P96843 1/4"FNPTMalleable Iron150 psi-€11.29
APPROVED VENDOR 5P970 Floor Flange 1 1/4 Inch Galvanised | AE4ZRW 5P97043 7/8"FNPTMalleable Iron150 psi-€22.78
APPROVED VENDOR 5P971 Floor Flange 1 1/2 Inch Galvanised | AE4ZRX 5P97144 1/2"FNPTMalleable Iron150 psi-€35.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5P969 Floor Flange 1 Inch Npt Malleable Iron
€13.31 /unit