Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1LBR7 Union Galvanised Malleable Iron 300 Psi 1/8 In | AB2DFH

APPROVED VENDOR 1LBR7 Union Galvanised Malleable Iron 300 Psi 1/8 In

Item: AB2DFH Model: 1LBR7
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnion
Body MaterialMalleable Iron
ClassClass 300
Connection TypeFNPT
FinishGalvanized
Max. Pressure600 psi @ 150°F WOG
Pipe Size1/8"
Saturated Steam Pressure300 psi
Basic Fitting ShapeUnion
Finish/coatingGalvanized
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1/8"
Fitting Side A TypeNPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1/8"
Fitting Side B TypeNPT
Includes Pre-applied Thread SealantNo
Includes SealNo
Maximum Operating Pressure600 psi @ 150°F
Pipe Fitting MaterialMalleable Iron
Specific Fitting ShapeUnion
StandardsASME B16.3, ASME B16.39, ASTM A197, ASTM A47

Shipping Info:

Ship weight (kg) 0.126
Ship height (cm)3.56
Ship length (cm)7.62
Ship width (cm)3.56
HS code7307199030
Country of OriginCN

Product Variants

ProductModelBody MaterialSaturated Steam PressureConnection TypeClassTemp. RangePrice
APPROVED VENDOR 1LBT1 Union Galvanised Malleable Iron 300 Psi 1/2 In | AB2DFL 1LBT1Malleable Iron300 psiFNPTClass 300-€26.76
APPROVED VENDOR 1LBT2 Union Galvanised Malleable Iron 300 Psi 3/4 In | AB2DFM 1LBT2Malleable Iron300 psiFNPTClass 300-€37.45
APPROVED VENDOR 1LBT3 Union Galvanised Malleable Iron 300 Psi 1 In | AB2DFN 1LBT3Malleable Iron300 psiFNPTClass 300-€43.66
APPROVED VENDOR 1LBT5 Union Galvanised Malleable Iron 1 1/2 In | AB2DFQ 1LBT5Malleable Iron300 psiFNPTClass 300-€80.21
APPROVED VENDOR 1LBT6 Union Galvanised Malleable Iron 300 Psi 2 In | AB2DFR 1LBT6Malleable Iron300 psiFNPTClass 300-€114.54
APPROVED VENDOR 1LBT8 Union Galvanised Malleable Iron 300 Psi 3 In | AB2DFT 1LBT8Malleable Iron300 psiFNPTClass 300-€362.57
APPROVED VENDOR 1MPJ6 Union 1/4 Inch Npt Galvanised Forged Steel | AB2LLH 1MPJ6Steel-FNPT--€25.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1LBR7 Union Galvanised Malleable Iron 300 Psi 1/8 In
€49.00 /unit