Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5P897 Hex Bushing 2 x 1 1/2 Inch Galvanised | AE4ZPD

APPROVED VENDOR 511-987HN Hex Bushing 2 x 1 1/2 Inch Galvanised

Item: AE4ZPD Model: 511-987HNCross Ref: 5P897
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Bushing
Body MaterialMalleable Iron
Connection TypeMNPT x FNPT
FinishGalvanized
Max. Pressure300 psi @ 150°F WOG
Pipe Size2" x 1 1/2"
Saturated Steam Pressure150 psi

Shipping Info:

Ship weight (kg) 0.3195
Ship height (cm)12.7
Ship length (cm)16
Ship width (cm)10.92
HS code7307199060
Country of OriginCN

Product Variants

ProductModelBody MaterialConnection TypeSaturated Steam PressureTemp. RangePrice
APPROVED VENDOR 1MPN3 Hex Reducing Bushing 3/8 x 1/4 In | AB2LMJ 1MPN3Malleable IronMNPT x FNPT--€4.91
APPROVED VENDOR 1MPN4 Hex Reducing Bushing 1/2 x 3/8 In | AB2LMK 1MPN4SteelMNPT x FNPT--€5.46
APPROVED VENDOR 1MPN5 Hex Reducing Bushing 3/4 x 1/2 In | AB2LML 1MPN5SteelMNPT x FNPT--€6.67
APPROVED VENDOR 1MPN6 Hex Reducing Bushing 1 x 1/2 In | AB2LMM 1MPN6SteelMNPT x FNPT--€9.45
APPROVED VENDOR 1MPN7 Hex Reducing Bushing 1 x 3/4 In | AB2LMN 1MPN7SteelMNPT x FNPT--€9.46
APPROVED VENDOR 1MPN8 Hex Reducing Bushing 1 1/4 x 1 In | AB2LMP 1MPN8SteelMNPT x FNPT--€13.41
APPROVED VENDOR 1MPN9 Hex Reducing Bushing 1 1/2 x 1 1/4 In | AB2LMQ 1MPN9SteelMNPT x FNPT--€15.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 511-987HN Hex Bushing 2 x 1 1/2 Inch Galvanised
€13.96 /unit