Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1MPN5 Hex Reducing Bushing 3/4 x 1/2 In | AB2LML

APPROVED VENDOR 1MPN5 Hex Reducing Bushing 3/4 x 1/2 In

Item: AB2LML Model: 1MPN5
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Bushing
Body MaterialSteel
Connection TypeMNPT x FNPT
FinishGalvanized
Max. Pressure3000 psi @ 72°F
Pipe Size3/4" x 1/2"

Shipping Info:

Ship weight (kg) 0.1386
Ship height (cm)3.3
Ship length (cm)3.3
Ship width (cm)3.3
HS code7307995045
Country of OriginTW

Product Variants

ProductModelBody MaterialConnection TypeSaturated Steam PressureTemp. RangePrice
APPROVED VENDOR 1MPN3 Hex Reducing Bushing 3/8 x 1/4 In | AB2LMJ 1MPN3Malleable IronMNPT x FNPT--€4.91
APPROVED VENDOR 1MPN4 Hex Reducing Bushing 1/2 x 3/8 In | AB2LMK 1MPN4SteelMNPT x FNPT--€5.46
APPROVED VENDOR 1MPN6 Hex Reducing Bushing 1 x 1/2 In | AB2LMM 1MPN6SteelMNPT x FNPT--€9.45
APPROVED VENDOR 1MPN7 Hex Reducing Bushing 1 x 3/4 In | AB2LMN 1MPN7SteelMNPT x FNPT--€9.46
APPROVED VENDOR 1MPN8 Hex Reducing Bushing 1 1/4 x 1 In | AB2LMP 1MPN8SteelMNPT x FNPT--€13.41
APPROVED VENDOR 1MPN9 Hex Reducing Bushing 1 1/2 x 1 1/4 In | AB2LMQ 1MPN9SteelMNPT x FNPT--€15.04
APPROVED VENDOR 1MPP1 Hex Reducing Bushing 2 x 1 1/2 In | AB2LMR 1MPP1SteelMNPT x FNPT--€20.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1MPN5 Hex Reducing Bushing 3/4 x 1/2 In
€8.06 /unit