Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5P802 Elbow 90 Degree 1 1/2 Inch Galvanised | AE4ZKE

APPROVED VENDOR 5P802 Elbow 90 Degree 1 1/2 Inch Galvanised

Item: AE4ZKE Model: 5P802
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow, 90 Degrees
Body MaterialMalleable Iron
Connection TypeFNPT
FinishGalvanized
Max. Pressure300 psi @ 150°F WOG
Pipe Size1 1/2"
Saturated Steam Pressure150 psi
Basic Fitting ShapeElbow
ClassClass 150
ColorWhite
Finish/coatingGalvanized
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1 1/2"
Fitting Side A Pipe Threading11 1/2"
Fitting Side A TypeNPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1 1/2"
Fitting Side B Pipe Threading11.5
Fitting Side B TypeNPT
Includes Pre-applied Thread SealantNo
Includes SealNo
Pipe Fitting MaterialMalleable Iron
Specific Fitting Shape90° Elbow
StandardsASME B16.3, ASTM A197, FM APPROVED, IAPMO, UL LISTED

Shipping Info:

Ship weight (kg) 0.5805
Ship height (cm)23.62
Ship length (cm)24.13
Ship width (cm)16.26
HS code7307199060
Country of OriginCN

Product Variants

ProductModelBody MaterialSaturated Steam PressureConnection TypeClassPrice
APPROVED VENDOR 1LBG5 Elbow 90 Degree Galvanised Malleable Iron 1/4 In | AB2DDC 1LBG5Malleable Iron300 psiFNPTClass 300€11.04
APPROVED VENDOR 1LBG7 Elbow 90 Degree Galvanised Malleable Iron 1/2 In | AB2DDE 1LBG7Malleable Iron300 psiFNPTClass 300€8.95
APPROVED VENDOR 1LBG8 Elbow 90 Degree Galvanised Malleable Iron 3/4 In | AB2DDF 1LBG8Malleable Iron300 psiFNPTClass 300€13.30
APPROVED VENDOR 1LBG9 Elbow 90 Degree Galvanised Malleable Iron 1 In | AB2DDG 1LBG9Malleable Iron300 psiFNPTClass 300€16.87
APPROVED VENDOR 1LBH1 Elbow 90 Degree Galvanised Malleable Iron 1 1/4in | AB2DDH 1LBH1Malleable Iron300 psiFNPTClass 300€22.36
APPROVED VENDOR 1LBH2 Elbow 90 Degree Galvanised Malleable Iron 1 1/2in | AB2DDJ 1LBH2Malleable Iron300 psiFNPTClass 300€34.05
APPROVED VENDOR 1LBH3 Elbow 90 Degree Galvanised Malleable Iron 2 In | AB2DDK 1LBH3Malleable Iron300 psiFNPTClass 300€74.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5P802 Elbow 90 Degree 1 1/2 Inch Galvanised
€15.30 /unit