Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1LBH2 Elbow 90 Degree Galvanised Malleable Iron 1 1/2in | AB2DDJ

APPROVED VENDOR 1LBH2 Elbow 90 Degree Galvanised Malleable Iron 1 1/2in

Item: AB2DDJ Model: 1LBH2
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow, 90 Degrees
Body MaterialMalleable Iron
ClassClass 300
Connection TypeFNPT
FinishGalvanized
Max. Pressure1500 psi @ 150°F WOG
Pipe Size1 1/2"
Saturated Steam Pressure300 psi

Shipping Info:

Ship weight (kg) 1.0935
Ship height (cm)7.11
Ship length (cm)9.14
Ship width (cm)9.14
HS code7307199060
Country of OriginCN

Product Variants

ProductModelBody MaterialSaturated Steam PressureConnection TypeClassPrice
APPROVED VENDOR 1LBG5 Elbow 90 Degree Galvanised Malleable Iron 1/4 In | AB2DDC 1LBG5Malleable Iron300 psiFNPTClass 300€11.04
APPROVED VENDOR 1LBG7 Elbow 90 Degree Galvanised Malleable Iron 1/2 In | AB2DDE 1LBG7Malleable Iron300 psiFNPTClass 300€8.95
APPROVED VENDOR 1LBG8 Elbow 90 Degree Galvanised Malleable Iron 3/4 In | AB2DDF 1LBG8Malleable Iron300 psiFNPTClass 300€13.30
APPROVED VENDOR 1LBG9 Elbow 90 Degree Galvanised Malleable Iron 1 In | AB2DDG 1LBG9Malleable Iron300 psiFNPTClass 300€16.87
APPROVED VENDOR 1LBH1 Elbow 90 Degree Galvanised Malleable Iron 1 1/4in | AB2DDH 1LBH1Malleable Iron300 psiFNPTClass 300€22.36
APPROVED VENDOR 1LBH3 Elbow 90 Degree Galvanised Malleable Iron 2 In | AB2DDK 1LBH3Malleable Iron300 psiFNPTClass 300€74.96
APPROVED VENDOR 1MPC3 Elbow 90 Degree 1/4 Inch Galvanised Steel | AB2LJL 1MPC3Steel-FNPT-€19.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1LBH2 Elbow 90 Degree Galvanised Malleable Iron 1 1/2in
€35.70 /unit