Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5P602 Floor Flange 1-1/4 Inch Fnpt | AE4ZBD

APPROVED VENDOR 5P602 Floor Flange 1-1/4 Inch Fnpt

Item: AE4ZBD Model: 5P602
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Flange
Body MaterialMalleable Iron
Connection TypeFNPT
Max. Pressure300 psi @ 150°F
Pipe Size1 1/4"
Saturated Steam Pressure150 psi
Temp. Range-20°F to +366°F
Basic Fitting ShapeFlange
Fitting Connection TypeFlanged x FNPT
Overall Length3/4"
Pipe Fitting MaterialMalleable Iron
Specific Fitting ShapeFloor Flange
StandardsASTM A197

Shipping Info:

Ship weight (kg) 0.459
Ship height (cm)11.43
Ship length (cm)23.5
Ship width (cm)15.88
HS code7307199080
Country of OriginCN

Product Variants

ProductModelPipe SizeConnection TypeSaturated Steam PressureTemp. RangePrice
APPROVED VENDOR 2WU82 Floor Flange 3 Inch Fnpt | AC3VUP 521-6103"FNPT150 psi-20°F to +366°F€49.84
APPROVED VENDOR 5P597 Floor Flange 1/4 Inch Fnpt | AE4ZAY 521-601HC1/4"FNPT150 psi-20°F to +366°F€9.41
APPROVED VENDOR 5P598 Floor Flange 3/8 Inch Fnpt | AE4ZAZ 5P5983/8"FNPT150 psi-20°F to +366°F€8.00
APPROVED VENDOR 5P599 Floor Flange 1/2 Inch Fnpt | AE4ZBA 5P5991/2"FNPT150 psi-20°F to +366°F€7.46
APPROVED VENDOR 5P600 Floor Flange 3/4 Inch Fnpt | AE4ZBB 5P6003/4"FNPT150 psi-20°F to +366°F€7.95
APPROVED VENDOR 5P601 Floor Flange 1 Inch Fnpt | AE4ZBC 5P6011"FNPT150 psi-20°F to +366°F€11.88
APPROVED VENDOR 5P603 Floor Flange 1-1/2 Inch Fnpt | AE4ZBE 5P6031 1/2"FNPT150 psi-20°F to +366°F€17.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5P602 Floor Flange 1-1/4 Inch Fnpt
€19.66 /unit