APPROVED VENDOR 5MMA1 Relay Magnetic Spdt Coil 240v | AE4RKM

APPROVED VENDOR 5MMA1 Relay Magnetic Spdt Coil 240v

Item: AE4RKM Model: 5MMA1
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemRelay
Coil Voltage240
Depth1 3/4"
Full Load Amps @ 120v40A
Height2"
Hp3/4 hp
Inrush Va10 VA
MountingUniversal
Resistive Amps @ 120v18A
Resistive Amps @ 277v18A
Switch TypeSPDT
TypeMagnetic
Width2"

Shipping Info:

Ship weight (kg) 0.25
Ship height (cm)6.2
Ship length (cm)6.4
Ship width (cm)6
HS code8536490075
Country of OriginCN

Product Details:

    • Full Load Amps @ 277V (18)
    • Hold VA (6)
    • Locked Rotor Amps @ 277VAC (35NC/55NO)
    • N.C. @ 120V (A) (35)
    • N.C. @ 240V (A) (18)
    • N.O. @ 120V (A) (55)
    • N.O. @ 240V (A) (18)

Product Variants

ProductModelSwitch TypeHeightCoil VoltageResistive Amps @ 277vResistive Amps @ 120vInrush VaTypeFull Load Amps @ 240v AcPrice
APPROVED VENDOR 5MMA3 Relay Magnetic Spst Coil 120v | AE4RKP 5MMA3SPST2 1/4"120V30A30A28 VAMagnetic30A€13.60
APPROVED VENDOR 5MMA4 Relay Magnetic Spst Coil 240v | AE4RKQ 5MMA4SPST2 1/4"240V30A30A24 VAMagnetic30A€14.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5MMA1 Relay Magnetic Spdt Coil 240v