Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5GRP3 Shelf Divider 24 Inch Chrome - Pack Of 2 | AE3XUY

APPROVED VENDOR 5GRP3 Shelf Divider 24 Inch Chrome - Pack Of 2

Item: AE3XUY Model: 5GRP3
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.75 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShelf Divider
ColorSilver
Depth24"
FinishChrome Plated
Height6"
MaterialSteel
Width1"

Shipping Info:

Ship weight (kg) 0.945
Ship height (cm)20.32
Ship length (cm)66.04
Ship width (cm)25.4
HS code8302423065
Country of OriginCN

Product Variants

ProductModelDepthColorFinishMaterialHeightPkg. Qty.Price
APPROVED VENDOR 5GRP2 Shelf Divider 18 Inch Chrome - Pack Of 2 | AE3XUX 5GRP218"SilverChrome PlatedSteel6"2€14.89
APPROVED VENDOR 5GRP4 Shelf Divider 36 Inch Chrome - Pack Of 2 | AE3XUZ 5GRP436"SilverChrome PlatedSteel6"2€20.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5GRP3 Shelf Divider 24 Inch Chrome - Pack Of 2
€24.75 /pack