Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5GRP2 Shelf Divider 18 Inch Chrome - Pack Of 2 | AE3XUX

APPROVED VENDOR 5GRP2 Shelf Divider 18 Inch Chrome - Pack Of 2

Item: AE3XUX Model: 5GRP2
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.89 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShelf Divider
ColorSilver
Depth18"
FinishChrome Plated
Height6"
MaterialSteel
Width1"
For Shelf Depth18"
For Shelf Width18"
Overall Depth18"
Overall Height6"
Overall Width1 1/2"

Shipping Info:

Ship weight (kg) 0.7875
Ship height (cm)20.32
Ship length (cm)50.8
Ship width (cm)25.4
HS code8302423065
Country of OriginCN

Product Variants

ProductModelDepthColorFinishMaterialHeightPkg. Qty.Price
APPROVED VENDOR 5GRP3 Shelf Divider 24 Inch Chrome - Pack Of 2 | AE3XUY 5GRP324"SilverChrome PlatedSteel6"2€24.75
APPROVED VENDOR 5GRP4 Shelf Divider 36 Inch Chrome - Pack Of 2 | AE3XUZ 5GRP436"SilverChrome PlatedSteel6"2€20.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5GRP2 Shelf Divider 18 Inch Chrome - Pack Of 2
€14.89 /pack