Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5GLY8 Machine Screw Ms Stainless Steel 4-40 x 1/4 - Pack Of 50 | AE3XAA

APPROVED VENDOR 5GLY8 Machine Screw, 4-40 Thread Size, SS, 13/64 In Lg., Std, 50 Pk

Item: AE3XAA Model: 5GLY8
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.23 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
Drive Size#1
Drive TypePhillips
FinishBlack Oxide
GradeGrade 18-8
Head Dia.0.208"
Head Height0.049"
Head StyleRound Spacer
Head TypeFlat
Length13/64"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength80000 psi
Thread Size#4-40
Thread StyleFully Threaded
Thread TypeCoarse
TypeStandard Machine Screw
DrivePhillips
Fastener Length13/64"
Head Width0.208"
Includes NutNo
Includes WasherNo
Machine Screw TypeStandard Machine Screw
Material Quality StandardsClass 4, MIL-C-13924
Overall Length1/4"
Screw Size#4

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)0.76
Ship length (cm)7.62
Ship width (cm)3.3
HS code7318156070
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5GLY8 Machine Screw, 4-40 Thread Size, SS, 13/64 In Lg., Std, 50 Pk
€28.23 /pack