APPROVED VENDOR 5GDR5 Foam Sheet 300135 Polypropylene Charcoal 1 1/2 x 24 x 72 | AE3VHY

APPROVED VENDOR ZUSA-PU-146 Foam Sheet 300135 Polypropylene Charcoal 1 1/2 x 24 x 72

Item: AE3VHY Model: ZUSA-PU-146Cross Ref: 5GDR5
In Stock

Get it by Thursday, Jun 12

€314.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFoam Sheet
Backing TypePlain
ColorCharcoal
Density3 lbs.-cu. ft.
FinishSmooth Cellular
Length72"
Length Tolerance-0.25" to +0.25"
MaterialPolyurethane
Temp. Range-20°F to +180°F
Tensile Strength30 psi
Thickness1 1/2"
Thickness Tolerance-0.25" to +0.25"
TypeOpen Cell
Width24"
Width Tolerance-0.25" to +0.25"

Shipping Info:

Ship weight (kg) 0.8415
Ship height (cm)11.43
Ship length (cm)60.96
Ship width (cm)91.44
HS code3921190000
Country of OriginUS

Product Variants

ProductModelThicknessMaterialColorTensile StrengthDensityThickness ToleranceBacking TypeFinishPrice
APPROVED VENDOR 5GCG3 Foam Sheet 300135 Poly Charcoal 1/2 x 12 x 12 | AE3UVU ZUSA-PU-1301/2"PolyurethaneCharcoal30 psi3 lbs.-cu. ft.-0.25" to +0.25"PlainSmooth Cellular€8.55
APPROVED VENDOR 5GCP0 Foam Sheet 300135 Poly Charcoal 3/4 x 12 x 12 | AE3UXZ ZUSA-PU-1353/4"PolyurethaneCharcoal30 psi3 lbs.-cu. ft.-0.25" to +0.25"PlainSmooth Cellular€12.64
APPROVED VENDOR 5GCP1 Foam Sheet 300135 Polypropylene Charcoal 1 x 12 x 12 | AE3UYA ZUSA-PU-1401"PolyurethaneCharcoal30 psi3 lbs.-cu. ft.-0.25" to +0.25"PlainSmooth Cellular€16.28
APPROVED VENDOR 5GCP2 Foam Sheet 300135 Polypropylene Charcoal 1 1/2 x 12 x 12 | AE3UYB ZUSA-PU-1441 1/2"PolyurethaneCharcoal30 psi3 lbs.-cu. ft.-0.25" to +0.25"PlainSmooth Cellular€25.10
APPROVED VENDOR 5GCP3 Foam Sheet 300135 Polypropylene Charcoal 2 x 12 x 12 | AE3UYC ZUSA-PU-1492"PolyurethaneCharcoal30 psi3 lbs.-cu. ft.-0.25" to +0.25"PlainSmooth Cellular€33.08
APPROVED VENDOR 5GCP4 Foam Sheet 300135 Polypropylene Charcoal 3 x 12 x 12 | AE3UYD ZUSA-PU-1533"PolyurethaneCharcoal30 psi3 lbs.-cu. ft.-0.25" to +0.25"PlainSmooth Cellular€48.74
APPROVED VENDOR 5GCP5 Foam Sheet 300135 Polypropylene Charcoal 4 x 12 x 12 | AE3UYE ZUSA-PU-1584"PolyurethaneCharcoal30 psi3 lbs.-cu. ft.-0.25" to +0.25"PlainSmooth Cellular€64.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR ZUSA-PU-146 Foam Sheet 300135 Polypropylene Charcoal 1 1/2 x 24 x 72
€314.32 /unit