APPROVED VENDOR 5GDN4 Foam Sheet 200100 Poly Charcoal 1/2 x 36 x 36 | AE3VHA

APPROVED VENDOR ZUSA-PU-99 Foam Sheet 200100 Poly Charcoal 1/2 x 36 x 36

Item: AE3VHA Model: ZUSA-PU-99Cross Ref: 5GDN4
In Stock

Get it by Tuesday, Jun 17

€55.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFoam Sheet
Backing TypePlain
ColorCharcoal
Density2 lbs.-cu. ft.
FinishSmooth Cellular
Firmness @ 25% Deflection0.09 psi to 1.15 psi
Length36"
Length Tolerance-0.25" to +0.25"
MaterialPolyurethane
Temp. Range-20°F to +180°F
Tensile Strength27 psi
Thickness1/2"
Thickness Tolerance-0.25" to +0.25"
TypeOpen Cell
Width36"
Width Tolerance-0.25" to +0.25"
Abrasion ResistanceExcellent
Cell TypeOpen Cell
Chemical ResistanceFair
Compression Set5%
FirmnessSoft. (5 psi to 8 psi)
Foam ShapeSheet
GradeStandard
Maximum Temperature160°F
Minimum Temperature-20°F
Oil ResistanceFair
StandardsCAL 117
Tensile Strength RatingFair (<50 psi)
TextureSmooth
Water ResistanceGood
Weather ResistanceFair

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)15.24
Ship length (cm)121.92
Ship width (cm)121.92
HS code3921190000
Country of OriginUS

Product Variants

ProductModelThicknessMaterialColorTensile StrengthDensityFirmness @ 25% DeflectionThickness ToleranceBacking TypePrice
APPROVED VENDOR 5GCG4 Foam Sheet 200100 Poly Charcoal 1/2 x 12 x 12 | AE3UVV ZUSA-PU-961/2"PolyurethaneCharcoal27 psi2 lbs.-cu. ft.0.09 psi to 1.15 psi-0.25" to +0.25"Plain€6.44
APPROVED VENDOR 5GCP6 Foam Sheet 200100 Poly Charcoal 3/4 x 12 x 12 | AE3UYF ZUSA-PU-1013/4"PolyurethaneCharcoal27 psi2 lbs.-cu. ft.0.09 psi to 1.15 psi-0.25" to +0.25"Plain€9.55
APPROVED VENDOR 5GCP7 Foam Sheet 200100 Polypropylene Charcoal 1 x 12 x 12 | AE3UYG ZUSA-PU-1061"PolyurethaneCharcoal27 psi2 lbs.-cu. ft.0.09 psi to 1.15 psi-0.25" to +0.25"Plain€12.22
APPROVED VENDOR 5GCP8 Foam Sheet 200100 Polypropylene Charcoal 1 1/2 x 12 x 12 | AE3UYH ZUSA-PU-1111 1/2"PolyurethaneCharcoal27 psi2 lbs.-cu. ft.0.09 psi to 1.15 psi-0.25" to +0.25"Plain€19.00
APPROVED VENDOR 5GCP9 Foam Sheet 200100 Polypropylene Charcoal 2 x 12 x 12 | AE3UYJ ZUSA-PU-1162"PolyurethaneCharcoal27 psi2 lbs.-cu. ft.0.09 psi to 1.15 psi-0.25" to +0.25"Plain€24.67
APPROVED VENDOR 5GCR0 Foam Sheet 200100 Polypropylene Charcoal 3 x 12 x 12 | AE3UYK ZUSA-PU-1213"PolyurethaneCharcoal27 psi2 lbs.-cu. ft.0.09 psi to 1.15 psi-0.25" to +0.25"Plain€36.62
APPROVED VENDOR 5GCR1 Foam Sheet 200100 Polypropylene Charcoal 4 x 12 x 12 | AE3UYL ZUSA-PU-1254"PolyurethaneCharcoal27 psi2 lbs.-cu. ft.0.09 psi to 1.15 psi-0.25" to +0.25"Plain€48.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR ZUSA-PU-99 Foam Sheet 200100 Poly Charcoal 1/2 x 36 x 36
€55.74 /unit