Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER VNMG160404-MP3 WPP10S Diamond Turning Insert, Vnmg Insert, Neutral, 3/16 Inch Thick, 1/64 Inch Corner Radius | CU9PFY

WALTER TOOLS VNMG160404-MP3 WPP10S Diamond Turning Insert, Neutral, 3/16 Inch Thick, 1/64 Inch Corner Radius

Item: CU9PFY Model: VNMG160404-MP3 WPP10SCross Ref: 53VK09
Limited Availability

Get it by Tuesday, Jun 10

This product can only be shipped in multiples of 10
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
Ansi CodeVNMG331-MP3 WPP10S
Chip-breaker CodeMP3
Clearance Angle
Corner Radius0.016"
Cutting ApplicationTurning
Cutting Depth0.3 mm to 2.2 mm
Cutting DirectionNeutral
Cutting Edge Length16 mm
Included Angle35°
Inscribed Circle3/8"
Insert CodeVNMG331
Insert Holding TypeStraight Hole
Insert StyleVNMG
MaterialCarbide
Number Of Cutting Edges2
Primary Material ApplicationSteel
RakeNegative
ShapeRhombic
System Of MeasurementImperial
Thickness0.188"
Chip-breakerYes
Depth Of Cut0.3 mm to 2.2 mm
Iso NumberVNMG160404-MP3 WPP10S
Manufacturer GradeWPP10S
Material - MachiningCarbide
Measurement SystemFractional Inch
Primary Material Application Iso CodeP

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelInsert CodeInsert StyleChip-breaker CodeCutting DirectionClearance AngleCorner RadiusInscribed CircleThicknessPrice
WALTER CCGT060202-X5 WTP35 Diamond Turning Insert, Ccgt Insert, Neutral, 0.0080 Inch Corner Radius | CU9LGE CCGT060202-X5 WTP35CCGT.5CCGTX5Neutral0.008"--€27.29
WALTER CCGT060202-X5 WAK15 Diamond Turning Insert, Ccgt Insert, Neutral, 0.0080 Inch Corner Radius | CU9LGF CCGT060202-X5 WAK15CCGT.5CCGTX5Neutral0.008"--€26.60
WALTER CCGT060202-X15 WTP35 Diamond Turning Insert, Ccgt Insert, Neutral, 0.0080 Inch Corner Radius | CU9LGG CCGT060202-X15 WTP35CCGT.5CCGTX15Neutral0.008"--€26.58
WALTER CCGT060202-X15 WXM15 Diamond Turning Insert, Ccgt Insert, Neutral, 0.0080 Inch Corner Radius | CU9LGH CCGT060202-X15 WXM15CCGT.5CCGTX15Neutral0.008"--€25.91
WALTER CCGT060204-X5 WTP35 Diamond Turning Insert, Ccgt Insert, Neutral, 1/64 Inch Corner Radius | CU9LGJ CCGT060204-X5 WTP35CCGT1CCGTX5Neutral0.016"--€27.13
WALTER CCGT060204-X15 WXM15 Diamond Turning Insert, Ccgt Insert, Neutral, 1/64 Inch Corner Radius | CU9LGK CCGT060204-X15 WXM15CCGT1CCGTX15Neutral0.016"--€27.28
WALTER CCGT060204-X5 WXM15 Diamond Turning Insert, Ccgt Insert, Neutral, 1/64 Inch Corner Radius | CU9LGL CCGT060204-X5 WXM15CCGT1CCGTX5Neutral0.016"--€25.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS VNMG160404-MP3 WPP10S Diamond Turning Insert, Neutral, 3/16 Inch Thick, 1/64 Inch Corner Radius