APPROVED VENDOR 5GDE0 Foam Sheet 60280 Polypropylene Natural 1 x 36 x 36 | AE3VEB

APPROVED VENDOR ZUSA-PU-186 Foam Sheet 60280 Polypropylene Natural 1 x 36 x 36

Item: AE3VEB Model: ZUSA-PU-186Cross Ref: 5GDE0
In Stock

Get it by Tuesday, Jun 10

€157.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFoam Sheet
Backing TypePlain
ColorNatural
Density2.8 lbs.-cu. ft.
FinishSmooth Cellular
Length36"
Length Tolerance-0.25" to +0.25"
MaterialPolyurethane
Temp. Range-20°F to +180°F
Tensile Strength9 psi
Thickness1"
Thickness Tolerance-0.25" to +0.25"
TypeOpen Cell
Width36"
Width Tolerance-0.25" to +0.25"
Cell TypeOpen Cell
Firmness @ 25% Deflection6 psi
GradeStandard
Oil ResistanceFair
StandardsCAL 117
Water ResistanceGood
Weather ResistanceFair

Shipping Info:

Ship weight (kg) 1.2825
Ship height (cm)15.24
Ship length (cm)91.44
Ship width (cm)91.44
HS code3921190000
Country of OriginUS

Product Variants

ProductModelThicknessMaterialColorTensile StrengthDensityThickness ToleranceBacking TypeFinishPrice
APPROVED VENDOR 5GCG1 Foam Sheet 60280 Polypropylene Natural 1/2 x 12 x 12 | AE3UVR 5GCG11/2"PolyurethaneNatural9 psi2.8 lbs.-cu. ft.-0.25" to +0.25"PlainSmooth Cellular€3.90
APPROVED VENDOR 5GCL8 Foam Sheet 60280 Polypropylene Natural 3/4 x 12 x 12 | AE3UXL ZUSA-PU-1693/4"PolyurethaneNatural9 psi2.8 lbs.-cu. ft.-0.25" to +0.25"PlainSmooth Cellular€14.08
APPROVED VENDOR 5GCL9 Foam Sheet 60280 Polypropylene Natural 1 x 12 x 12 | AE3UXM 5GCL91"PolyurethaneNatural9 psi2.8 lbs.-cu. ft.-0.25" to +0.25"PlainSmooth Cellular€7.88
APPROVED VENDOR 5GCN0 Foam Sheet 60280 Poly Natural 1 1/2 x 12 x 12 | AE3UXN ZUSA-PU-1901 1/2"PolyurethaneNatural9 psi2.8 lbs.-cu. ft.-0.25" to +0.25"PlainSmooth Cellular€23.78
APPROVED VENDOR 5GCN1 Foam Sheet 60280 Polypropylene Natural 2 x 12 x 12 | AE3UXP 5GCN12"PolyurethaneNatural9 psi2.8 lbs.-cu. ft.-0.25" to +0.25"PlainSmooth Cellular€15.74
APPROVED VENDOR 5GCN2 Foam Sheet 60280 Polypropylene Natural 3 x 12 x 12 | AE3UXQ ZUSA-PU-2123"PolyurethaneNatural9 psi2.8 lbs.-cu. ft.-0.25" to +0.25"PlainSmooth Cellular€48.06
APPROVED VENDOR 5GCN3 Foam Sheet 60280 Polypropylene Natural 4 x 12 x 12 | AE3UXR 5GCN34"PolyurethaneNatural9 psi2.8 lbs.-cu. ft.-0.25" to +0.25"PlainSmooth Cellular€34.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR ZUSA-PU-186 Foam Sheet 60280 Polypropylene Natural 1 x 36 x 36
€157.67 /unit