Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5GCN1 Foam Sheet 60280 Polypropylene Natural 2 x 12 x 12 | AE3UXP

APPROVED VENDOR 5GCN1 Foam Sheet 60280 Polypropylene Natural 2 x 12 x 12

Item: AE3UXP Model: 5GCN1
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFoam Sheet
Backing TypePlain
ColorNatural
Density2.8 lbs.-cu. ft.
FinishSmooth Cellular
Length12"
Length Tolerance-0.25" to +0.25"
MaterialPolyurethane
Temp. Range-20°F to +180°F
Tensile Strength9 psi
Thickness2"
Thickness Tolerance-0.25" to +0.25"
TypeOpen Cell
Width12"
Width Tolerance-0.25" to +0.25"

Shipping Info:

Ship weight (kg) 0.3015
Ship height (cm)15.24
Ship length (cm)30.48
Ship width (cm)30.48
HS code3921190000
Country of OriginUS

Product Variants

ProductModelThicknessMaterialColorTensile StrengthDensityThickness ToleranceBacking TypeFinishPrice
APPROVED VENDOR 5GCG1 Foam Sheet 60280 Polypropylene Natural 1/2 x 12 x 12 | AE3UVR 5GCG11/2"PolyurethaneNatural9 psi2.8 lbs.-cu. ft.-0.25" to +0.25"PlainSmooth Cellular€3.90
APPROVED VENDOR 5GCL8 Foam Sheet 60280 Polypropylene Natural 3/4 x 12 x 12 | AE3UXL ZUSA-PU-1693/4"PolyurethaneNatural9 psi2.8 lbs.-cu. ft.-0.25" to +0.25"PlainSmooth Cellular€14.08
APPROVED VENDOR 5GCL9 Foam Sheet 60280 Polypropylene Natural 1 x 12 x 12 | AE3UXM 5GCL91"PolyurethaneNatural9 psi2.8 lbs.-cu. ft.-0.25" to +0.25"PlainSmooth Cellular€7.88
APPROVED VENDOR 5GCN0 Foam Sheet 60280 Poly Natural 1 1/2 x 12 x 12 | AE3UXN ZUSA-PU-1901 1/2"PolyurethaneNatural9 psi2.8 lbs.-cu. ft.-0.25" to +0.25"PlainSmooth Cellular€23.78
APPROVED VENDOR 5GCN2 Foam Sheet 60280 Polypropylene Natural 3 x 12 x 12 | AE3UXQ ZUSA-PU-2123"PolyurethaneNatural9 psi2.8 lbs.-cu. ft.-0.25" to +0.25"PlainSmooth Cellular€48.06
APPROVED VENDOR 5GCN3 Foam Sheet 60280 Polypropylene Natural 4 x 12 x 12 | AE3UXR 5GCN34"PolyurethaneNatural9 psi2.8 lbs.-cu. ft.-0.25" to +0.25"PlainSmooth Cellular€34.56
APPROVED VENDOR 5GCU2 Foam Sheet 60280 Polypropylene Natural 1/2 x 24 x 24 | AE3UZG 5GCU21/2"PolyurethaneNatural9 psi2.8 lbs.-cu. ft.-0.25" to +0.25"PlainSmooth Cellular€15.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5GCN1 Foam Sheet 60280 Polypropylene Natural 2 x 12 x 12
€16.62 /unit