Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5GCT8 Foam Sheet Crosslink Polypropylene 1/2 x 24 x 24 White | AE3UZC

APPROVED VENDOR ZUSA-XPE-65 Foam Sheet Crosslink Polypropylene 1/2 x 24 x 24 White

Item: AE3UZC Model: ZUSA-XPE-65Cross Ref: 5GCT8
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFoam Sheet
Backing TypeAdhesive
ColorWhite
Density2 lbs.-cu. ft.
FinishCoarse Cell
Firmness @ 25% Deflection9 psi
Length24"
Length Tolerance-0.25" to +0.25"
MaterialPolyethylene
Temp. Range-20°F to +150°F
Tensile Strength32 psi
Thickness1/2"
Thickness Tolerance-0.063" to +0.063"
TypeCrosslinked
Width24"
Width Tolerance-0.25" to +0.25"

Shipping Info:

Ship weight (kg) 0.342
Ship height (cm)10.16
Ship length (cm)60.96
Ship width (cm)60.96
HS code3921190000
Country of OriginUS

Product Variants

ProductModelThicknessColorBacking TypeMaterialTensile StrengthDensityFirmness @ 25% DeflectionThickness TolerancePrice
APPROVED VENDOR 5GCF6 Foam Sheet Crosslink Polypropylene 1/2 x 12 x 12 Gry | AE3UVL ZUSA-XPE-251/2"CharcoalPlainPolyethylene32 psi2 lbs.-cu. ft.9 psi-0.063" to +0.063"€11.43
APPROVED VENDOR 5GCF7 Foam Sheet Crosslink Polypropylene 1/2 x 12 x 12 White | AE3UVM ZUSA-XPE-491/2"WhitePlainPolyethylene32 psi2 lbs.-cu. ft.9 psi-0.063" to +0.063"€11.43
APPROVED VENDOR 5GCF8 Foam Sheet Crosslink Polypropylene 1/2 x 12 x 12 Gry | AE3UVN 5GCF81/2"CharcoalAdhesivePolyethylene32 psi2 lbs.-cu. ft.9 psi-0.063" to +0.063"€8.63
APPROVED VENDOR 5GCF9 Foam Sheet Crosslink Polypropylene 1/2 x 12 x 12 White | AE3UVP ZUSA-XPE-641/2"WhiteAdhesivePolyethylene32 psi2 lbs.-cu. ft.9 psi-0.063" to +0.063"€13.33
APPROVED VENDOR 5GCJ7 Foam Sheet Crosslink Polypropylene 1 11/16 x 12 x 12 | AE3UWN 5GCJ71.688"CharcoalPlainPolyethylene32 psi2 lbs.-cu. ft.9 psi-0.063" to +0.063"€23.45
APPROVED VENDOR 5GCJ8 Foam Sheet Crosslink Polypropylene 1 11/16 x 12 x 12 | AE3UWP ZUSA-XPE-601.688"WhitePlainPolyethylene32 psi2 lbs.-cu. ft.9 psi-0.063" to +0.063"€35.54
APPROVED VENDOR 5GCJ9 Foam Sheet Crosslink Polypropylene 1 x 12 x 12 Gry | AE3UWQ ZUSA-XPE-331"CharcoalPlainPolyethylene32 psi2 lbs.-cu. ft.9 psi-0.063" to +0.063"€22.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR ZUSA-XPE-65 Foam Sheet Crosslink Polypropylene 1/2 x 24 x 24 White
€45.42 /unit