DAYTON 4VAC6 High Ambient Air Circulator 20 Inch 5500 Cfm 115/230v | AD9UYU

DAYTON 4VAC6 High Ambient Air Circulator 20 Inch 5500 Cfm 115/230v

Item: AD9UYU Model: 4VAC6
In Stock

Get it by Monday, Jun 16

€401.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Ambient Air Circulator
Air Flow5500 CFM
Air Velocity (fpm) @ 40 Ft240 FPM
Air Velocity (fpm) @ 60 Ft.155 FPM
Air Velocity @ 10 Ft.900 FPM
ApplicationHigh Temp. Spot Cooling
AssembledYes
Bearing TypeBall
Blade Dia.20"
Blade MaterialMill Finish Aluminum
Depth13 1/4"
Drive TypeDirect
Environmental ApplicationsIndustrial
Fan Accessory StyleHigh Ambient
Fan StyleHigh Ambient
Guard MaterialSteel
Height23"
Housing MaterialSteel
IncludesMounting Bolts, Conduit Box
Max. Ambient Temp.140°F
Max. Depth12 1/4"
Mobile/stationaryStationary
Motor Enclosure DesignTotally Enclosed Air Over
Motor Hp1/2 hp
Motor InsulationClass B
Motor Insulation ClassClass B
Motor TypePermanent Split Capacitor
Mounting LocationCeiling, I Beam, Pedestal, Wall
Nema Plug ConfigurationHardwired
Number Of Blades3
Number Of Speeds1
OscillatingNo
Oscillating/non-oscillatingNon Oscillating
Outside Dia.23"
Phase1
Shaft Dia.1/2"
Sound Level76 dBA
Thermal ProtectionAutomatic
Voltage115/230V
Wattage198 W
Width23"
Wire Guard FinishPolyester Powder Coat

Shipping Info:

Ship weight (kg) 16.029
Ship height (cm)42.42
Ship length (cm)58.93
Ship width (cm)58.93
HS code8414596090
Country of OriginCN

Product Details:

    • Mobile/Stationary (Stationary)

Product Variants

ProductModelBlade Dia.Motor HpSound LevelMax. DepthHeightOutside Dia.Air Velocity (fpm) @ 40 FtAir Velocity (fpm) @ 60 Ft.Price
DAYTON 4VAC3 High Ambient Air Circulator 20 Inch 4700 Cfm 115v | AD9UYQ 4VAC320"1/4 hp73 dBA12 1/4"23"23"156 FPM101 FPM€320.21
DAYTON 4VAC4 High Ambient Air Circulator 24 Inch 6400 Cfm 115v | AD9UYR 4VAC424"333/1000 hp71 dBA12 1/4"27"27"150 FPM78 FPM€611.48
DAYTON 4VAC5 High Ambient Air Circulator 30 Inch 8900 Cfm 115v | AD9UYT 4VAC530"1/2 hp75 dBA14 1/4"33"33"202 FPM117 FPM€726.09
DAYTON 4VAC7 High Ambient Air Circulator 24 Inch 7100 Cfm 115/230v | AD9UYV 4VAC724"1/2 hp74 dBA12 1/4"27"27"230 FPM120 FPM€390.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4VAC6 High Ambient Air Circulator 20 Inch 5500 Cfm 115/230v
€401.56 /unit