Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5GAZ7 Lock Nut Nylon Insert Steel M48 x 5.0mm | AE3UPB

APPROVED VENDOR 5GAZ7 External Tooth Washer Locknut, M48x5 Thread Size, Nylon Insert, 75 mm Hex Wd., Plain

Item: AE3UPB Model: 5GAZ7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€52.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExternal Tooth Washer Locknut
ClassClass 10
FinishPlain
HardnessRockwell C27-C35
Hex Width75 mm
MaterialSteel
Nut Height48 mm
Nut TypeNylon Insert
System Of MeasurementMetric
Thread DirectionRight Hand
Thread SizeM48 x 5
Thread TypeCoarse
TypeStandard Hex
Dimensional StandardsDIN 985
Hex Height48 mm
Hex TypeStandard Hex
Insert MaterialNylon
Lock TypeNylon Insert
Material Grade/classClass 10
Resistance PropertiesChemical Resistant, Impact Resistant, Temperature Resistant, Vibration Resistant
Thread Pitch5 mm

Shipping Info:

Ship weight (kg) 0.945
Ship height (cm)4.83
Ship length (cm)11.43
Ship width (cm)11.43
HS code7318160085
Country of OriginTW

Product Variants

ProductModelThread SizeHex WidthNut HeightHardnessNut TypeTypeMaterialClassPrice
APPROVED VENDOR 5GAZ4 Lock Nut Nylon Insert Steel M30 x 3.5mm | AE3UNY 5GAZ4M30 x 3.546 mm30 mmRockwell C27-C35Nylon InsertStandard HexSteelClass 10€9.10
APPROVED VENDOR 5GAZ6 Lock Nut Nylon Insert Steel M42 x 4.5mm | AE3UPA 5GAZ6M42 x 4.565 mm42 mmRockwell C27-C35Nylon InsertStandard HexSteelClass 10€27.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5GAZ7 External Tooth Washer Locknut, M48x5 Thread Size, Nylon Insert, 75 mm Hex Wd., Plain
€52.16 /unit