Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5FVJ2 Needle Disposable Black 22 Gauge 1 Inch Length - Pack Of 50 | AE3TFA

APPROVED VENDOR 5FVJ2 Needle Disposable Black 22 Gauge 1 Inch Length - Pack Of 50

Item: AE3TFA Model: 5FVJ2
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.69 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNeedle
ColorBlack
DispensesAdhesives, Fluids, Fluxes, Oils, Pastes, Solvents
Gauge22 ga.
Inside Dia.0.019"
Length1"
MaterialPolypropylene, Stainless Steel
Outside Dia.0.028"
TypeDisposable Probe
Hub Connection TypeLuer-Lock
Hub MaterialPolypropylene
Inner Diameter0.019"
Needle Tip TypeBlunt
Outer Diameter0.028"
Product TypeNeedle
ReusableDisposable

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)3.81
HS code8205595560
Country of OriginUS

Product Variants

ProductModelInside Dia.TypeGaugeOutside Dia.ColorPkg. Qty.Price
APPROVED VENDOR 5FTZ7 Needle Blunt Stainless Steel 10 Gauge 2 Inch Length - Pack Of 5 | AE3TBJ 5FTZ70.106"-10 ga.0.134"-5€52.93
APPROVED VENDOR 5FTZ8 Needle Blunt, Staiinless Steel, 13 Gauge, 2" Length, Pack of 100 | AE3TBK 5FTZ80.071"-13 ga.0.095"-5€49.09
APPROVED VENDOR 5FTZ9 Needle Blunt Stainless Steel 16 Gauge 2 Inch Length - Pack Of 5 | AE3TBL 5FTZ90.047"--0.065"-5€47.35
APPROVED VENDOR 5FVA0 Needle Blunt Stainless Steel 19 Gauge 2 Inch Length - Pack Of 5 | AE3TBX 5FVA00.027"-19 ga.0.042"-5€46.84
APPROVED VENDOR 5FVA1 Needle Blunt Stainless Steel 22 Gauge 2 Inch Length - Pack Of 5 | AE3TBY 5FVA10.016"-22 ga.0.028"-5€47.64
APPROVED VENDOR 5FVA3 Needle Blunt Stainless Steel 10 Gauge 2 Inch Length - Pack Of 5 | AE3TCA 5FVA30.106"-10 ga.0.134"-5€53.36
APPROVED VENDOR 5FVA4 Needle Blunt Stainless Steel 13 Gauge 2 Inch Length - Pack Of 5 | AE3TCB 5FVA40.071"-13 ga.0.095"-5€49.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5FVJ2 Needle Disposable Black 22 Gauge 1 Inch Length - Pack Of 50
€17.69 /pack