Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5FTZ7 Needle Blunt Stainless Steel 10 Gauge 2 Inch Length - Pack Of 5 | AE3TBJ

APPROVED VENDOR 5FTZ7 Needle Blunt Stainless Steel 10 Gauge 2 Inch Length - Pack Of 5

Item: AE3TBJ Model: 5FTZ7
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€55.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNeedle
DispensesAdhesives, Fluids, Fluxes, Oils, Pastes, Solvents
Gauge10 ga.
Inside Dia.0.106"
Length2"
MaterialStainless Steel
Outside Dia.0.134"
ColorSilver
Hub Connection Type1/8" MNPT Thread
Hub MaterialBrass
Inner Diameter0.106"
Needle Tip TypeBlunt
Outer Diameter0.134"
Product TypeNeedle
ReusableReusable

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)1.52
Ship length (cm)8.38
Ship width (cm)6.86
HS code8205595560
Country of OriginUS

Product Variants

ProductModelInside Dia.TypeGaugeOutside Dia.ColorPkg. Qty.Price
APPROVED VENDOR 5FTZ8 Needle Blunt, Staiinless Steel, 13 Gauge, 2" Length, Pack of 100 | AE3TBK 5FTZ80.071"-13 ga.0.095"-5€49.09
APPROVED VENDOR 5FTZ9 Needle Blunt Stainless Steel 16 Gauge 2 Inch Length - Pack Of 5 | AE3TBL 5FTZ90.047"--0.065"-5€47.35
APPROVED VENDOR 5FVA0 Needle Blunt Stainless Steel 19 Gauge 2 Inch Length - Pack Of 5 | AE3TBX 5FVA00.027"-19 ga.0.042"-5€46.84
APPROVED VENDOR 5FVA1 Needle Blunt Stainless Steel 22 Gauge 2 Inch Length - Pack Of 5 | AE3TBY 5FVA10.016"-22 ga.0.028"-5€47.64
APPROVED VENDOR 5FVA3 Needle Blunt Stainless Steel 10 Gauge 2 Inch Length - Pack Of 5 | AE3TCA 5FVA30.106"-10 ga.0.134"-5€53.36
APPROVED VENDOR 5FVA4 Needle Blunt Stainless Steel 13 Gauge 2 Inch Length - Pack Of 5 | AE3TCB 5FVA40.071"-13 ga.0.095"-5€49.92
APPROVED VENDOR 5FVC7 Needle Razor Stainless Steel 12 Gauge 1/2 Inch Length Pk5 | AE3TCQ 5FVC70.085"Razor Edge Luer Lock-0.109"-5€91.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5FTZ7 Needle Blunt Stainless Steel 10 Gauge 2 Inch Length - Pack Of 5
€55.65 /unit