Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5CE91 Retaining Ring External 1/2 17/32 - Pack Of 50 | AE3CRU

APPROVED VENDOR 5CE91 Retaining Ring, External, Crimp Ring, 0.075 Inch Thk, 0.25 Inch Grv Dia., Steel, 50 Pk

Item: AE3CRU Model: 5CE91
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.33 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Retaining Ring
Clearance Dia.0.5"
Clearance Dia. TypeCompressed
FinishZinc Plated
Fits Groove Dia.0.25"
Fits Groove Width0.083"
For Shaft Dia.1/2"
Free Outside Dia.0.698"
GradeNot Graded
Load CapacityNot Rated
MaterialSteel
Retaining Ring StyleCrimp Ring
System Of MeasurementImperial
Tensile Strength47000 psi
Thickness0.075"
TypeExternal
Clearance Diameter0.5"
Clearance Diameter TypeCompressed
Fits Groove Diameter1/4"
Fits Shaft Diameter1/2"
Free Outside Diameter0.698"
Material Grade/classUngraded
Pack SizeSmall Pack
Product TypeExternal
Ring Sub-typeCrimp Ring

Shipping Info:

Ship weight (kg) 0.1395
Ship height (cm)0.19
Ship length (cm)1.77
Ship width (cm)1.77
HS code7318290000
Country of OriginUS

Product Variants

ProductModelFits Groove Dia.Fits Groove WidthThicknessTensile StrengthHardnessFor Shaft Dia.TypeMaterialPkg. Qty.Price
APPROVED VENDOR 5CE79 Retain Ring External Diameter 5/32 Inch - Pack Of 100 | AE3CRM 5CE790.086"0.031"0.025"47000 psiRockwell B50-B605/32"ExternalCarbon Steel100€38.06
APPROVED VENDOR 5CE81 Retaining Ring External 3/16 7/32 - Pack Of 100 | AE3CRN 5CE810.093"1/16"0.055"47000 psiRockwell B50-B603/16"ExternalCarbon Steel100€46.90
APPROVED VENDOR 5CE83 Retaining Ring External 1/4 9/32 - Pack Of 100 | AE3CRP 5CE831/8"1/16"0.055"47000 psiRockwell B50-B601/4"ExternalCarbon Steel100€44.75
APPROVED VENDOR 5CE85 Retaining Ring External 5/16 11/32 - Pack Of 100 | AE3CRQ 5CE855/32"0.075"0.065"47000 psiRockwell B50-B605/16"ExternalCarbon Steel100€45.66
APPROVED VENDOR 5CE87 Retaining Ring External 3/8 13/32 - Pack Of 100 | AE3CRR 5CE870.187"0.075"0.065"47000 psiRockwell B50-B603/8"ExternalCarbon Steel100€42.61
APPROVED VENDOR 5CE89 Retaining Ring External 7/16 15/32 - Pack Of 50 | AE3CRT 5CE890.218"0.083"0.075"47000 psiRockwell B50-B607/16"ExternalCarbon Steel50€28.00
APPROVED VENDOR 5CE93 Retaining Ring External 9/16 19/32 - Pack Of 25 | AE3CRV 5CE930.279"0.083"0.075"47000 psiRockwell B50-B609/16"ExternalCarbon Steel25€18.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5CE91 Retaining Ring, External, Crimp Ring, 0.075 Inch Thk, 0.25 Inch Grv Dia., Steel, 50 Pk
€19.33 /pack