Flat Shipping

Flat Shipping at €24.99 + VAT

MUELLER INDUSTRIES 583-300 Pipe 1/2 x 30 Inch Threaded Black | AE4ZHH 5P749 / 583-300GR

APPROVED VENDOR 583-300 583-300GR Pipe 1/2 x 30 Inch Threaded Black

Item: AE4ZHH Model: 583-300Cross Ref: 5P749
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe
Basic Connection TypeThreaded At Both Ends
Body MaterialBlack Steel
Inside Dia.39/64"
Length30"
Max. Pressure150 psi
Max. Steam Pressure150 psi
Outside Dia.53/64"
Pipe Size1/2"
Schedule40
Seamless/weldedWelded
Wall Thickness3/32"
ApplicationAir, Natural Gas, Non-Potable Water, Oil, Steam
Finish/coatingBlack
Fitting CompatibilityClass 150
Gravity FlowNo
Inside Diameter39/64"
Manufacture LocationGlobally Sourced
MaterialSteel
Material GradeGrade B
Maximum Operating Pressure1715 psi @ 650°F
Maximum Operating Temperature600°F
Maximum Steam Pressure1715 psi @ 650°F
Metal Pipe ConstructionWelded
Minimum Operating Temperature-20°F
Nominal Pipe Size1/2"
Outside Diameter53/64"
Overall Length30"
Pipe Weld TypeElectric Resistance Weld
Side A Connection TypeThreaded
Side A GenderMale
Side A Thread TypeNPT
Side B Connection TypeThreaded
Side B GenderMale
Side B Thread TypeNPT
StandardsASTM A53, ASTM A733, WWN 351
Thread ConfigurationThreaded on Both Ends

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.29
Ship length (cm)75.95
Ship width (cm)2.29
HS code7306305055
Country of OriginMX

Product Variants

ProductModelPipe SizeOutside Dia.Inside Dia.Max. PressureWall ThicknessMax. Steam PressureBasic Connection TypeBody MaterialPrice
APPROVED VENDOR 1CPX6 Pipe 1/2 Inch 1 Feet Length Schedule 40 Black Steel | AA9EGG 20416LS1/2"21/25"-150 psi @ 366°F0.109"150 psiUnthreadedSteel€7.22
APPROVED VENDOR 1CPX7 Pipe 1/2 Inch 3 Feet Length Schedule 40 Black Steel | AA9EGH 583-360LS1/2"21/25"-150 psi @ 366°F0.109"150 psiUnthreadedSteel€12.23
APPROVED VENDOR 1CPX8 Pipe 1/2 Inch 5 Feet Length Schedule 40 Black Steel | AA9EGJ 583-600LS1/2"21/25"-150 psi @ 366°F0.109"150 psiUnthreadedSteel€23.43
RFQ
APPROVED VENDOR 1CPX9 Pipe 3/4 Inch 1 Feet Length Schedule 40 Black Steel | AA9EGK 20516LS3/4"1.05"-150 psi @ 366°F0.113"150 psiUnthreadedSteel€10.23
APPROVED VENDOR 1CPY1 Pipe 3/4 Inch 3 Feet Length Schedule 40 Black Steel | AA9EGL 584-360LS3/4"1.05"-150 psi @ 72°F0.113"150 psiUnthreadedSteel€15.36
APPROVED VENDOR 1CPY2 Pipe 3/4 Inch 5 Feet Length Schedule 40 Black Steel | AA9EGM 584-600LS3/4"1.05"-150 psi @ 366°F0.113"150 psiUnthreadedSteel€30.46
RFQ
APPROVED VENDOR 1CPY3 Pipe 1 Inch 1 Feet Length Schedule 40 Black Steel | AA9EGN 20616LS1"1.315"-150 psi @ 72°F0.133"150 psiUnthreadedSteel€12.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 583-300 583-300GR Pipe 1/2 x 30 Inch Threaded Black
€10.75 /unit