Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 575672-PG Machine Screw Hex 8-32 x 5/8 L - Pack Of 100 | AB9RLW 2EY39

APPROVED VENDOR 575672-PG Machine Screw, 8-32 Thread Size, Steel, 5/8 In Lg., Std, Hex Socket, 100 Pk

Item: AB9RLW Model: 575672-PGCross Ref: 2EY39
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.99 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
ClassClass 3A, Class 2A
Drive Size1/4"
Drive TypeExternal Hex
FinishZinc Plated
Head Height0.11"
Head TypeHex Socket
Length5/8"
MaterialSteel
System Of MeasurementImperial
Tensile Strength60000 psi
Thread Length5/8"
Thread Size#8-32
Thread TypeCoarse
TypeStandard Machine Screw
DriveExternal Hex
Fastener Length5/8"
Head Width1/4"
Thread FitClass 2A, Class 3A

Shipping Info:

Ship weight (kg) 0.1786
Ship height (cm)3.81
Ship length (cm)6.1
Ship width (cm)5.84
HS code7318154000
Country of OriginCA

Product Variants

ProductModelThread SizeHead HeightThread TypeThread LengthDrive SizeTensile StrengthClassPkg. Qty.Price
APPROVED VENDOR 575666-PG Machine Screw Hex 6-32 x 3/8 L - Pack Of 100 | AB9RLF 2EY21 MHI0-600370US-100P#6-320.093"Coarse3/8"1/4"60000 psiClass 3A, Class 2A100€3.10
APPROVED VENDOR 575667-PG Machine Screw Hex 6-32 x 1/2 L - Pack Of 100 | AB9RLJ 2EY24 MHI0-600500US-100P#6-320.093"Coarse1/2"1/4"60000 psiClass 3A, Class 2A100€5.83
APPROVED VENDOR 575668-PG Machine Screw Hex 6-32 x 3/4 L - Pack Of 100 | AB9RLM 2EY27 575668-PG#6-320.093"Coarse3/4"1/4"60000 psiClass 3A, Class 2A100€35.97
APPROVED VENDOR 575669-PG Machine Screw Hex 6-32 x 1 1/4 L - Pack Of 100 | AB9RLP 2EY30 575669-PG#6-320.093"Coarse1 1/4"1/4"60000 psiClass 3A, Class 2A100€22.08
APPROVED VENDOR 575670-PG Machine Screw Hex 8-32 x 3/8 L - Pack Of 100 | AB9RLR 2EY33 MHI0-800370US-100P#8-320.11"Coarse3/8"1/4"60000 psiClass 3A, Class 2A100€6.56
APPROVED VENDOR 575671-PG Machine Screw Hex 8-32 x 1/2 L - Pack Of 100 | AB9RLU 2EY36 MHI0-800500US-100P#8-320.11"Coarse1/2"1/4"60000 psiClass 3A, Class 2A100€9.91
APPROVED VENDOR 575673-PG Machine Screw Hex 8-32 x 3/4 L - Pack Of 100 | AB9RLX 2EY41 MHI0-800750US-100P#8-320.11"Coarse3/4"1/4"60000 psiClass 3A, Class 2A100€8.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 575672-PG Machine Screw, 8-32 Thread Size, Steel, 5/8 In Lg., Std, Hex Socket, 100 Pk
€15.99 /pack