WATTS LF25AUB-GG-Z3 2 Water Pressure Reducing Valve, Inlet Size 2 Inch, Working Pressure 20.7 Bar | BP3QMD 0009445

WATTS LF25AUB-GG-Z3 2 0009445 Water Pressure Reducing Valve, 2 Inch Inlet, 20.7 Bar Pressure

Item: BP3QMD Model: LF25AUB-GG-Z3 2Cross Ref: 0009445
Limited Availability
€2,064.41 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Pressure Reducing Valve
Adjustable Reduced Pressure Range25 psi to 75 psi
Body MaterialCast Copper Silicon Alloy
Disc MaterialEPDM
Inlet Size2"
Inlet Thread TypeNPT
Inlet TypeUnion Joint
LeadNot Present
MaterialStainless Steel
Max. Operating Temp.180°F
Max. Pressure300 psi
Mfr. SeriesLF25AUB-Z3 Series
Min. Temp.33°F
Outlet Size2"
Outlet TypeFemale Threaded
Pressure Setting Range3.4 Bar
StrainerYes
StyleStandard
TypeKit
Valve DesignStandard

Product Details:

Water Pressure Reducing Valve, 2 Inch Inlet, 20.7 Bar Pressure

Product Variants

ProductModelBody MaterialHeightMax. PressureDisc MaterialInlet TypeOutlet TypePressure Setting RangeAdjustable Reduced Pressure RangePrice
WATTS 1/2 LF 25 AUB Z3 Water Pressure Reducing Valve 1/2 Inch | AE3JFA 5DMA4 1/2 LF 25 AUB Z3-7"300 psi-----€295.86
WATTS 3/4 LF 25 AUB-Z3 Water Pressure Reducing Valve 3/4 Inch | AE3JFB 5DMA5 3/4 LF 25 AUB-Z3-8"300 psi-----€259.98
WATTS 1 LF 25AUB-Z3 Water Pressure Reducing Valve 1 Inch | AE3JFC 5DMA7 LF 25AUB-Z3 1-9"300 psi-----€389.74
WATTS 11/4 LF 25AUBZ3 Water Pressure Reducing Valve 1-1/4 Inch | AE3JFD 5DMA8 11/4 LF 25AUBZ3-9 1/2"300 psi-----€740.72
WATTS 11/2 LF 25AUBZ3 Water Pressure Reducing Valve 1-1/2 Inch | AE3JFE 5DMA9 11/2 LF 25AUBZ3-9 1/2"300 psi-----€988.24
WATTS 2 LF 25AUBZ3 Water Pressure Reducing Valve 2 Inch | AE3JFF 5DMC0 2 LF 25AUBZ3-11 1/4"300 psi-----€1,503.10
WATTS 1/2 LF25AUB-GG-Z3 Water Pressure Reducing Valve 50 Psi | AF8EEB 25CC96 1/2 LF25AUB-GG-Z3-9.437"300 psi-----€210.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS LF25AUB-GG-Z3 2 0009445 Water Pressure Reducing Valve, 2 Inch Inlet, 20.7 Bar Pressure
€2,064.41 /unit