Flat Shipping

Flat Shipping at €24.99 + VAT

MUELLER INDUSTRIES 567-360 Pipe Nipple 1-1/2 Inch 36 Inch Carbon Steel | AE9ZEC 6P919 / 567-360GR

APPROVED VENDOR 567-360 Pipe Nipple 1-1/2 Inch 36 Inch Carbon Steel

Item: AE9ZEC Model: 567-360Cross Ref: 6P919
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€79.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Nipple
ConnectionThreaded
Inside Dia.1.61"
Length36"
MaterialGalvanized Carbon Steel
Max. Pressure1064 psi
Metal DetectableYes
Outside Dia.1.9"
Pipe Size1 1/2"
Schedule40
Wall Thickness0.145"
ApplicationAir, Gas, Potable Water
Finish/coatingGalvanized
Fitting CompatibilityClass 150
Gravity FlowNo
Inside Diameter1 39/64"
Manufacture LocationGlobally Sourced
Material GradeGrade B
Maximum Operating Pressure1064 psi @ 650°F
Maximum Operating Temperature600°F
Maximum Steam Pressure1064 psi @ 650°F
Metal Pipe ConstructionWelded
Minimum Operating Temperature-20°F
Nominal Pipe Size1 1/2"
Outside Diameter1 29/32"
Overall Length3 ft.
Pipe Weld TypeElectric Resistance Weld
Side A Connection TypeThreaded
Side A GenderMale
Side A Thread TypeNPT
Side B Connection TypeThreaded
Side B GenderMale
Side B Thread TypeNPT
StandardsASTM A53, ASTM A733, WWN 351
Thread ConfigurationThreaded on Both Ends

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)4.83
Ship length (cm)91.44
Ship width (cm)4.83
HS code7306305032
Country of OriginMX

Product Variants

ProductModelMaterialMax. PressureSchedulePipe SizeConnectionMetal DetectableFinishPrice
MUELLER INDUSTRIES 567-180GR Pipe Nipple 1-1/2 Inch 18 Inch Carbon Steel | AC3VYX 2WV28 / 567-180 567-180Carbon Steel1064 psi @ 650°F401 1/2"ThreadedYesGalvanized€42.86
MUELLER INDUSTRIES 567-300GR Pipe Nipple 1-1/2 Inch 30 Inch Carbon Steel | AC3VYY 2WV29 / 567-300 567-300Carbon Steel1064 psi @ 650°F401 1/2"ThreadedYesGalvanized€60.73
MUELLER INDUSTRIES 567-600GR Pipe Nipple 1-1/2 Inch 60 Inch Carbon Steel | AC3VYZ 2WV30 / 567-600 567-600Carbon Steel1064 psi @ 650°F401 1/2"ThreadedYesGalvanized€105.93
RFQ
MUELLER INDUSTRIES 567-240 Pipe Nipple 1-1/2 Inch 24 Inch Carbon Steel | AE9ZEB 6P917 / 567-240GR 567-240Galvanized Carbon Steel1064 psi401 1/2"ThreadedYes-€51.93
MUELLER INDUSTRIES 567-480 Pipe Nipple 1-1/2 Inch 48 Inch Carbon Steel | AE9ZED 6P920 / 567-480GR 567-480Galvanized Carbon Steel1064 psi401 1/2"ThreadedYes-€88.99
MUELLER INDUSTRIES 567-720 Pipe Nipple 1-1/2 Inch 72 Inch Carbon Steel | AE9ZEE 6P922 / 567-720GR 567-720Galvanized Carbon Steel1064 psi401 1/2"ThreadedYes-€122.75
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 567-360 Pipe Nipple 1-1/2 Inch 36 Inch Carbon Steel
€79.58 /unit