Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5665S Drum Sampler 250mL 42 - PK12 | AF6BMC 9W398

APPROVED VENDOR 5665S Drum Sampler, 250 mL Capacity, 42 Inch Length, Pack of 12

Item: AF6BMC Model: 5665SCross Ref: 9W398
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€116.91 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Sampler
Capacity250 mL
Length42"
MaterialHDPE
TypeSterilized
Overall Length42"
Product TypeColiwasa
SterilitySterile

Shipping Info:

Ship weight (kg) 1.71
Ship height (cm)127
Ship length (cm)12.7
Ship width (cm)12.7
HS code3926909980
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5665S Drum Sampler, 250 mL Capacity, 42 Inch Length, Pack of 12
€116.91 /pack