Flat Shipping

Flat Shipping at €24.99 + VAT

MUELLER INDUSTRIES 564-600 Pipe Nipple 3/4 Inch 60 Inch Carbon Steel | AE9ZDN 6P897 / 564-600GR

APPROVED VENDOR 564-600 564-600GR Pipe Nipple 3/4 Inch 60 Inch Carbon Steel

Item: AE9ZDN Model: 564-600Cross Ref: 6P897
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€41.55 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Nipple
ConnectionThreaded
Inside Dia.0.824"
Length60"
MaterialGalvanized Carbon Steel
Max. Pressure1454 psi
Metal DetectableYes
Outside Dia.1.05"
Pipe Size3/4"
Schedule40
Wall Thickness0.113"
ApplicationAir, Gas, Potable Water
Finish/coatingGalvanized
Fitting CompatibilityClass 150
Gravity FlowNo
Inside Diameter53/64"
Manufacture LocationGlobally Sourced
Material GradeGrade B
Maximum Operating Pressure1454 psi @ 650°F
Maximum Operating Temperature600°F
Maximum Steam Pressure1454 psi @ 650°F
Metal Pipe ConstructionWelded
Minimum Operating Temperature-20°F
Nominal Pipe Size3/4"
Outside Diameter1 3/64"
Overall Length5 ft.
Pipe Weld TypeElectric Resistance Weld
Side A Connection TypeThreaded
Side A GenderMale
Side A Thread TypeNPT
Side B Connection TypeThreaded
Side B GenderMale
Side B Thread TypeNPT
StandardsASTM A53, ASTM A733, WWN 351
Thread ConfigurationThreaded on Both Ends

Shipping Info:

Ship weight (kg) 2.52
Ship height (cm)2.03
Ship length (cm)152.4
Ship width (cm)2.03
HS code7306305032
Country of OriginMX

Product Variants

ProductModelMaterialMax. PressureSchedulePipe SizeConnectionMetal DetectableFinishPrice
MUELLER INDUSTRIES 564-300GR Pipe Nipple 3/4 Inch 30 Inch Carbon Steel | AC3VYP 2WV21 / 564-300 564-300Carbon Steel1454 psi @ 650°F403/4"ThreadedYesGalvanized€21.72
MUELLER INDUSTRIES 564-480GR Pipe Nipple 3/4 Inch 48 Inch Carbon Steel | AC3VYQ 2WV22 / 564-480 564-480Carbon Steel1454 psi @ 650°F403/4"ThreadedYesGalvanized€32.09
MUELLER INDUSTRIES 564-180 Pipe Nipple 3/4 Inch 18 Inch Carbon Steel | AE9ZDK 6P892 / 564-180GR 564-180Galvanized Carbon Steel1454 psi403/4"ThreadedYes-€14.06
MUELLER INDUSTRIES 564-240 Pipe Nipple 3/4 Inch 24 Inch Carbon Steel | AE9ZDL 6P893 / 564-240GR 564-240Galvanized Carbon Steel1454 psi403/4"ThreadedYes-€18.05
MUELLER INDUSTRIES 564-360 Pipe Nipple 3/4 Inch 36 Inch Carbon Steel | AE9ZDM 6P895 / 564-360GR 564-360Galvanized Carbon Steel1454 psi403/4"ThreadedYes-€25.98
MUELLER INDUSTRIES 564-720 Pipe Nipple 3/4 Inch 72 Inch Carbon Steel | AE9ZDP 6P898 / 564-720GR 564-720Galvanized Carbon Steel1454 psi403/4"ThreadedYes-€44.00
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 564-600 564-600GR Pipe Nipple 3/4 Inch 60 Inch Carbon Steel
€41.55 /unit