Flat Shipping

Flat Shipping at €24.99 + VAT

MUELLER INDUSTRIES 564-300GR Pipe Nipple 3/4 Inch 30 Inch Carbon Steel | AC3VYP 2WV21 / 564-300

APPROVED VENDOR 564-300 564-300 Pipe Nipple 3/4 Inch 30 Inch Carbon Steel

Item: AC3VYP Model: 564-300Cross Ref: 2WV21
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Nipple
ConnectionThreaded
FinishGalvanized
Inside Dia.0.824"
Length30"
MaterialCarbon Steel
Max. Pressure1454 psi @ 650°F
Metal DetectableYes
Outside Dia.1.05"
Pipe Size3/4"
Schedule40
Wall Thickness0.113"
ApplicationAir, Gas, Potable Water
Finish/coatingGalvanized
Inside Diameter53/64"
Manufacture LocationGlobally Sourced
Material GradeGrade B
Nominal Pipe Size3/4"
Outside Diameter1 3/64"
Overall Length30"
Pipe Weld TypeElectric Resistance Weld
Side A Thread TypeNPT
Side B Connection TypeThreaded
Side B GenderMale
Side B Thread TypeNPT
StandardsANSI B1.20.1
Thread ConfigurationThreaded on Both Ends

Shipping Info:

Ship weight (kg) 1.3365
Ship height (cm)3.05
Ship length (cm)76.71
Ship width (cm)3.05
HS code7306305032
Country of OriginMX

Product Variants

ProductModelMaterialMax. PressureSchedulePipe SizeConnectionMetal DetectableFinishPrice
MUELLER INDUSTRIES 564-480GR Pipe Nipple 3/4 Inch 48 Inch Carbon Steel | AC3VYQ 2WV22 / 564-480 564-480Carbon Steel1454 psi @ 650°F403/4"ThreadedYesGalvanized€32.09
MUELLER INDUSTRIES 564-180 Pipe Nipple 3/4 Inch 18 Inch Carbon Steel | AE9ZDK 6P892 / 564-180GR 564-180Galvanized Carbon Steel1454 psi403/4"ThreadedYes-€14.06
MUELLER INDUSTRIES 564-240 Pipe Nipple 3/4 Inch 24 Inch Carbon Steel | AE9ZDL 6P893 / 564-240GR 564-240Galvanized Carbon Steel1454 psi403/4"ThreadedYes-€18.05
MUELLER INDUSTRIES 564-360 Pipe Nipple 3/4 Inch 36 Inch Carbon Steel | AE9ZDM 6P895 / 564-360GR 564-360Galvanized Carbon Steel1454 psi403/4"ThreadedYes-€25.98
MUELLER INDUSTRIES 564-600 Pipe Nipple 3/4 Inch 60 Inch Carbon Steel | AE9ZDN 6P897 / 564-600GR 564-600Galvanized Carbon Steel1454 psi403/4"ThreadedYes-€40.80
RFQ
MUELLER INDUSTRIES 564-720 Pipe Nipple 3/4 Inch 72 Inch Carbon Steel | AE9ZDP 6P898 / 564-720GR 564-720Galvanized Carbon Steel1454 psi403/4"ThreadedYes-€44.00
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 564-300 564-300 Pipe Nipple 3/4 Inch 30 Inch Carbon Steel
€22.30 /unit